Shop All Lawn Mower Blades & Attachments
Stens
Silver Streak Toothed Blade Replaces John Deere Gx22151, 302-456
Mfr # 362-456
Zoro # G504247786
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 7 pt. star
- Overall Width 2-1/2 in
- Length 21-3/8 in
- Outer Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 362-456
- Zoro # G504247786
- UPC # 23899403455
- Country of Origin France
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 21-3/8 in |
Outer Hole Size | 3/8 in |
Details
Thickness | 0.203 in |
Center Hole | 7 pt. star |
Replaces | Husqvarna 578431911, John Deere AM137328, AM137333, AM141033, GM149625, GX21694, GX22151, GY20850, M149422, M149625, M74175 |
Center to Center | 4 in |
Description
Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORANGE GUARD Home Pest Control Organic Liquid Insect Killer 32 oz (103)
- NUTRIONE Essence Granules Plant Food 10.6 oz (710200A)
- RAIN BIRD Spray Head for Shrubs, 6 in. H (1804HEVN15)
- MILWAUKEE TOOL 8 in. Replacement Guide Bar for M18 HATCHET Pruning Saw (49-16-2751)
- STENS Cub Cadet 759-3829 Mulching Blade 325-742 (325-742)
- STENS New 302-694 Toothed Blade For Toro Groundsmaster 5900 And 5910 Rotary Mowers 110-5948-03, 110-5948 (362-694)
- STENS Hi-Lift Blade 335-240 For Snapper 7019795Bzyp (335-240)
- STENS Notched Air-Lift Blade Fits 340-878 Scag 482878 Scag A48108 (340-878)
- STENS Toothed Blade 302-700 For Toro 74822 74832 74842 74852 115-9650-03 (362-700)
- STENS Low-Lift Blade Fits Oem - Toro 92-7952-09 54-0010-03 (345-454)
- AFTERMARKET New Mulching Blade fits AYP 406713 7133269 157101 141114 192682 (LAB50-0086)
- Stens Lawn Mowers & Accessories