Shop All Lawn Mower Blades & Attachments
Stens
Silver Streak Toothed Blade Fits Toro 107-3192-03 302-617
Mfr # 362-617
Zoro # G004247941
original price:
$13.95
6% off
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 16-1/2 in
- Replaces Bad Boy 038-5350-00, 038-5350-0050, Bunton PC1255, PC2005, PL4055, PL4205, PL4855, Great Dane D18086, GDU10230, Hustler 795757, 795757X, John Deere AM104489, TCU29299, Scag 48110, 481706, 481710, 48184, 482461, 482723, 482877, 483316, A48110, A48184, Snapper 1-7043, 7017043, 7075771, 7075771BZ, 7075771BZYP, PL4205, Toro 107-3192, 107-3192-03, 110-0414, 110-0416, Wright Mfg. 71440002, PL4205
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 362-617
- Zoro # G004247941
- UPC # 23899304257
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 16-1/2 in |
Details
Thickness | 0.203 in |
Center Hole | 5/8 in |
Replaces | Bad Boy 038-5350-00, 038-5350-0050, Bunton PC1255, PC2005, PL4055, PL4205, PL4855, Great Dane D18086, GDU10230, Hustler 795757, 795757X, John Deere AM104489, TCU29299, Scag 48110, 481706, 481710, 48184, 482461, 482723, 482877, 483316, A48110, A48184, Snapper 1-7043, 7017043, 7075771, 7075771BZ, 7075771BZYP, PL4205, Toro 107-3192, 107-3192-03, 110-0414, 110-0416, Wright Mfg. 71440002, PL4205 |
Description
Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Snow Shovel, 39 in Steel D-Grip Handle, Aluminum Blade Material, 18 in Blade Width (1638900)
- KOHLER Cup Starter (17 109 17-S)
- AFTERMARKET Lift Cylinder Seal Kit Fits Case 1845 1845C 1845S 1845B (128725A1)
- CAMPBELL FITTINGS 3" Grnd Joint Male Stem (IMS-12)
- STENS Walker 5705-3 Medium-Lift Blade 355-024 (355-024)
- STENS Hi-Lift Blade Fits Oem - Husqvarna Ez 5224 6128 539113312 340-210 (340-210)
- STENS Mulching Blade Fits John Deere M168223 330-587 (330-587)
- STENS Husqvarna 574870801 Hi-Lift Blade 340-010 (340-010)
- STENS Toothed Blade Fits Oem - Exmark Lazer Hp Ct 116-5174-S 302-623 (362-623)
- STENS Blades For 38" Cut Mtd White 1986 Thru 1996 Aladdin Umt21 (335-877)
- OREGON Straight Blade, 20-3/4" (69-261-0)
- Stens Lawn Mower Blades & Attachments