Shop All Lawn Mower Blades & Attachments
Stens
Silver Streak Toothed Blade Fits John Deere M143520 302-402 M135334
Mfr # 362-402
Zoro # G804247752
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 13/16 in
- Overall Width 3 in
- Length 19 in
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 362-402
- Zoro # G804247752
- UPC # 23899429769
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 3 in |
Length | 19 in |
Details
Thickness | 0.236 in |
Center Hole | 13/16 in |
Features | Heavy Duty |
Replaces | John Deere M143520, UC22010 |
Description
Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 20 ft x 25 ft 5 mil Tarp, Brown, Polyethylene (BRT-2025-X)
- HUSQVARNA Cordless Pole Saw, 10"Bar L, 86.8" Shaft L (530IPT5 PRO BATT POLESAW TELE)
- KENYON 11 ga Trenching Shovel, Steel Blade, 53 in L Blue Extended Professional Grade Fiberglass Handle (89133)
- MTD Fuel Tank Asm (753-05933)
- STENS New 330-501 Hi-Lift Blade For John Deere 737, 757, 777, 797, 997 And 7-Iron, 4210 And 4410 (330-501)
- STENS Hi-Lift Blade Fits John Deere Am141041 330-316 (330-316)
- STENS Lower Mulching Blade For Honda Harmony And Harmony Ii; Hrb215 (325-009)
- STENS Medium-Lift Blade Fits Ayp 25034 340-034 Ayp 100140M Ayp 917122265X (340-034)
- STENS Toothed Blade Fits Oem - Exmark Lazer Hp Ct 116-5174-S 302-623 (362-623)
- STENS Hi-Lift Blades For Exmark 66" Deck 22-5/8"Length 109-6464-S 355-189 (355-189)
- STENS Hi-Lift Blades Exmark Lazer Z As Ac W/ 60" Decks 103-6393-S 330-302 (330-302)
- Stens Lawn Mowers & Accessories