Shop All Lawn Mower Blades & Attachments
Stens
Silver Streak Toothed Blade Fits Exmark 116-5173-S 302-620
Mfr # 362-620
Zoro # G704248194
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 20-1/2 in
- Replaces Ariens 03253900, 08899100, 08979600, 09081200, 70760900, Bad Boy 038-2007-00, 038-6002-00, 038-6003-00, 038-6005-00, 038-6050-00, Bunton PL7441, Dixie Chopper 30227-60, 30227-60H, 30227-60V, A60227-60N, Dixon 12421, 13956, 13957, 18931, 539119871, 539129747, 9383, Exmark 103-0301, 103-0301-S, 103-1580, 103-1580-S, 103-2530, 103-2530-B, 103-2530-M, 103-2530-S, 103-3231, 103-3232, 103-3232-S, 103-3233, 103-3233-S, 103-6338-S, 116-5173-S, 1-603283, 1-603874, 1-613112, 1-613250, 1-633483, 603283, 613072, 613112, 613250, 633483, Gravely 025124, 03253900, 046999, 048864, 08781800, 08781851, 08898900, 08899100, 089046, 08904651, 08979600, 08979651, 090812, 09081200, 46999, 48864, 89796, 8979651, Hustler 602771, 793794X, 794685, 794685X, 93340, John Deere 103-0301-S, Toro 1057718, 105-7718, 105-7718-03, 105-7777-03, 108-1114, 108-1123, 110-0405, 133-2127, PL7441
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 362-620
- Zoro # G704248194
- UPC # 23899304295
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 20-1/2 in |
Details
Thickness | 0.203 in |
Center Hole | 5/8 in |
Replaces | Ariens 03253900, 08899100, 08979600, 09081200, 70760900, Bad Boy 038-2007-00, 038-6002-00, 038-6003-00, 038-6005-00, 038-6050-00, Bunton PL7441, Dixie Chopper 30227-60, 30227-60H, 30227-60V, A60227-60N, Dixon 12421, 13956, 13957, 18931, 539119871, 539129747, 9383, Exmark 103-0301, 103-0301-S, 103-1580, 103-1580-S, 103-2530, 103-2530-B, 103-2530-M, 103-2530-S, 103-3231, 103-3232, 103-3232-S, 103-3233, 103-3233-S, 103-6338-S, 116-5173-S, 1-603283, 1-603874, 1-613112, 1-613250, 1-633483, 603283, 613072, 613112, 613250, 633483, Gravely 025124, 03253900, 046999, 048864, 08781800, 08781851, 08898900, 08899100, 089046, 08904651, 08979600, 08979651, 090812, 09081200, 46999, 48864, 89796, 8979651, Hustler 602771, 793794X, 794685, 794685X, 93340, John Deere 103-0301-S, Toro 1057718, 105-7718, 105-7718-03, 105-7777-03, 108-1114, 108-1123, 110-0405, 133-2127, PL7441 |
Description
Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR WATER POOL & SPA Pentair Water Pool & Spa KK12079 Threaded Compression Adapter (KK12079)
- BRIGGS & STRATTON Pump Powerflow Assembly (707864)
- CORTINA SAFETY PRODUCTS Heavy-Duty Wind Sock Kit, 4'L x 18"-dia. (3LWE5A)
- SUPER SPROUTER SEEDLING HEAT MAT 21X48"" (HGC726677)
- STENS Notched Medium-Lift Blade 340-282 For Husqvarna Yth1542Xp 532138498 (340-282)
- STENS Notched Air-Lift Blade Fits 340-882 Scag 482879 Scag 482881 (340-882)
- STENS Lawn Mower Blade, 20-3/4 In. L, 3 In. W (355177)
- STENS Hi Lift Blade John Deere Commercial Walk Behind 21" Lawn Mower 330-845 (330-845)
- STENS Mulching Blade Fits Ayp 532187255 300-565 (300-565)
- STENS Mulching Blade For Poulan, Poulan Pro, Ayp Mulching Mowers Requires 2 For 38 In. Deck (340-079)
- TERRE PRODUCTS Bunton PL7329 Blade for 32" Deck (41-MTD-23-0020)
- Stens Lawn Mower Blades & Attachments