Shop All Lawn Mower Blades & Attachments
Stens
Silver Streak Toothed Blade Fits Ayp 532180054 302-408
Mfr # 362-408
Zoro # G804247820
original price:
$13.15
5% off
new price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 5 pt. star
- Overall Width 2-1/2 in
- Length 16-5/8 in
- Replaces Ariens 21547939, AYP 173920, 180054, 512258301, 532180054, 539107519, 575938201, 575938301, 917173920, 917532173920, 917532180054, 917539107519, 917577203106, 954633774, Craftsman 24679, 917173920, 917532173920, 917532180054, 917539107519, 917577203106, Husqvarna 532173920, 532180054, Poulan 532180054, 539107519, 575938201, 575938301, PP24006
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 362-408
- Zoro # G804247820
- UPC # 23899347292
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 16-5/8 in |
Outer Hole Size | 3/8 in |
Details
Thickness | 0.203 in |
Center Hole | 5 pt. star |
Replaces | Ariens 21547939, AYP 173920, 180054, 512258301, 532180054, 539107519, 575938201, 575938301, 917173920, 917532173920, 917532180054, 917539107519, 917577203106, 954633774, Craftsman 24679, 917173920, 917532173920, 917532180054, 917539107519, 917577203106, Husqvarna 532173920, 532180054, Poulan 532180054, 539107519, 575938201, 575938301, PP24006 |
Center to Center | 4 in |
Description
Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49132)
- JED POOL TOOLS Tools Deep Rake Leaf Skimmer (40-382)
- KOHLER Gas Engine, Toro Dingo, 23.5 HP (PA-CH730-3214)
- JONES STEPHENS Grdn Hose Fttng, FH x FP Swivel, 3/4x1/2" (G20131)
- STENS New 310-366 Medium-Lift Blade For Case Requires 3 For 48 In. Deck C31572 (310-366)
- STENS Ayp 421825 Medium-Lift Blade (350-149)
- STENS Hi-Lift Blade 335-240 For Snapper 7019795Bzyp (335-240)
- STENS Cub Cadet 759-3829 Mulching Blade 325-742 (325-742)
- STENS Cub Cadet 02005018 Hi-Lift Blade 350-372 (350-372)
- STENS Notched Air-Lift Blade Fits 340-882 Scag 482879 Scag 482881 (340-882)
- MTD Blade Set-46 Star (490-110-Y110)
- Stens Lawn Mower Blades & Attachments