Shop All Trimmer Accessories
Stens
Silver Streak Stealth Trimmer Line Replaces .080 3 Lb. Spool, 380-132
Mfr # 380-132
Zoro # G604248553
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.08 in
- Length 1215 ft
- Color Green
- Size 3 lb
- Material Co-Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 380-132
- Zoro # G604248553
- UPC # 23899417124
- Country of Origin Viet Nam
- Category Trimmer Accessories
Dimensions
Diameter | 0.08 in |
Length | 1215 ft |
Size | 3 lb |
Details
Color | Green |
Material | Co-Polymer |
Shape | Round |
Description
Silver Streak Stealth Trimmer Line features a round shape and is highly durable when contacting concrete, landscape rocks and trees. This general-purpose line is a good choice for a variety of trimming jobs around the yard because of its versatility. To enhance its strength, the line is made from a copolymer formula that blends two different materials. Copolymer line is more resistant to stretch and breakage. Round trimmer line is meant for multi-use trimming applications around the yard. The round profile exerts less drag on the motor of the trimmer and wears down less quickly than other shapes of trimmer line. It also tends to be easier to load in the trimmer and breaks off less frequently. Stealth Trimmer Line comes in neutral green color that allows breakaway pieces to blend into the lawn without being highly visible.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Blade Set, 2x9005, T44 (9036)
- ECHO Pro Chain Chainsaw Kick Guard (2893202)
- CHAPIN SPRAYR EXTENSION 12""POLY (6-7748)
- STENS Starter Switch (430165)
- STENS Starter Key, For Indak Switches, PK2 (430009)
- STENS Trimmer Head For John Deere Weed Whacker Trimmers (385-256)
- STENS Silver Streak Fire Trimmer Line Replaces .155 3 Lb. Spool, 380-635 (380-635)
- STENS New Optimum Trimmer Line For 722' Approximate Length, Gray Color, 0.130 In. Diameter (380-745)
- STENS Silver Streak Edge Trimmer Line Replaces .130 5 Lb. Spool, 380-844 (380-844)
- EGO Edger, Plastic, 8" Blade Dia. (ME0801)
- Stens Trimmer Accessories