Shop All Trimmer Accessories
Stens
Silver Streak Razor Trimmer Line For .105 3 Lb. Spool, 380-933
Mfr # 380-933
Zoro # G904248185
original price:
$35.29
10% off
new price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 0.105 in
- Length 525 ft
- Size 3 lb
- Color Gray
- Shape Twist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 380-933
- Zoro # G904248185
- UPC # 23899422357
- Country of Origin Viet Nam
- Category Trimmer Accessories
Dimensions
Diameter | 0.105 in |
Length | 525 ft |
Size | 3 lb |
Details
Color | Gray |
Shape | Twist |
Description
Silver Streak Razor Trimmer Line features 5 cutting edges, providing for a cleaner cut with greater uniformity in appearance. This trimmer line is recommended for heavy-duty usage, allowing for the trimming of coarse grass and weeds. The razor-sharp cutting edges deliver a clean and shear cut with less browning of grass blade tips. Stens has added extra durability to its Razor trimmer line with a robust coextruded design, which features a durable and flexible inner core for strength surrounded by a tough, long-wearing outer shell. Co-extruded line delivers a longer service life with decreased breakage, fraying and line welding. You’ll experience significantly less breakage with co-extruded line when coming into contact with hardscape surfaces. With its quicker cutting, Razor trimmer line offers better fuel efficiency, reduced noise levels and less vibration from the trimmer. Razor trimmer line delivers the most professional results for discerning homeowners and lawn-care services.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Grassbag Asm-Cub R (964-05146)
- ZORO SELECT 9 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX4)
- DEWALT 20V MAX* XR(R) COMPACT 12 IN. CORDLESS CHAINSAW KIT (DCCS620P1)
- KOHLER Fuel Filter (25 050 07-S)
- STENS Silver Streak Edge Trimmer Line Replaces .095 5 Lb. Spool, 380-842 (380-842)
- STENS Trimmer Head Spool For Shindaiwa, Echo Srm265T Bump Feed 385-252 (385-252)
- STENS Pivotrim Trimmer Head 385-893 (385-893)
- STENS Replacement Carburetor (520722)
- STENS Starter Switch (430334)
- STENS Fuel Tank Grommet (610-405)
- STENS Trimmer Head Spool For Echo 215607 385-888 (385-888)
- Stens Trimmers