Shop All Trimmer Accessories
Stens
Silver Streak Optimum Trimmer Line Fits .130 3 Lb. Spool 380-734
Mfr # 380-734
Zoro # G404248319
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.13 in
- Length 435 ft
- Color Gray
- Size 3 lb
- Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 380-734
- Zoro # G404248319
- UPC # 23899418268
- Country of Origin Viet Nam
- Category Trimmer Accessories
Dimensions
Diameter | 0.13 in |
Length | 435 ft |
Size | 3 lb |
Details
Color | Gray |
Shape | Hex |
Description
Stens Silver Streak Optimum Trimmer Line is a premium grade that delivers an exceptionally clean cut desired by lawn care professionals and discerning homeowners. Optimum combines two of the most desirable features of trimmer line: heavy duty cutting with high durability. Its hex shape with multiple cutting edges works more effectively in cutting coarse grass and thick weeds. Stens has added extra durability to its Optimum hex-shaped trimmer line with a robust coextruded design, featuring a core protected by an outer shell. The co-extruded design holds up better in situations in which the trimmer line may come into contact with concrete and other hard surfaces. The co-extruded design significantly reduces breakage to the line that can commonly occur when contact with hardscape surfaces happens. Optimum delivers better results and lasts longer than many competitive types of trimmer line.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 26 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-2640)
- B&B CHARCOAL COOK WOOD HICKORY1.25CUF (114)
- LOGO BRANDS Miami Dolphins 24 Can Cooler (617-63-1A)
- KUSHLAN PRODUCTS Pedestal Mixer, 3.5 cu ft, 115V, 3/4HP (350MP)
- STENS Silver Streak Fire Trimmer Line For .095 5 Lb. Spool, 380-642 (380-642)
- STENS Pre-filter (100743)
- STENS Silver Streak Edge Trimmer Line Replaces .080 5 Lb. Spool, 380-841 (380-841)
- STENS Starter Key (430694)
- STENS Starter Switch (430512)
- STENS New 380-624 Fire Trimmer Line For Echo 310130064, Shindaiwa 13001 Color Red, Diameter 0.130 In. (380-624)
- A & I PRODUCTS Titanium Power Trimmer Line, .080" round 9" x2" x8" (A-B156080)
- Stens Trimmers