Shop All Plowing Equipment & Parts
Stens
Shear Pin Shop Pack For Mtd Oem : 910-0891 780-047
Mfr # 780-047
Zoro # G004249655
product price: $11.29
/pk 10, $1.13/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2 in
- Replaces MTD 509-0891, 710-0891, 910-0891
- Thread Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 780-047
- Zoro # G004249655
- UPC # 23899344475
- Country of Origin Taiwan, Province of China
- Category Plowing Equipment & Parts
Dimensions
Length (In.) | 2 in |
Thread Size | 5/16"-18 |
Details
Replaces | MTD 509-0891, 710-0891, 910-0891 |
Description
Stens Shear Pin Shop Pack is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MO-CLAMP Pull Plate Kit (805)
- MAIN FILTER ALLISON 29545779 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- HOWES LUBRICANTS Diesel Fuel Additive, 64 oz. (103060)
- VELVAC Spot Mirror, Center Mount (708441)
- STENS Scraper Bar 780-428 For Mtd 790-00120-0637 (780-428)
- STENS Shear Pin Shop Pack 780-201 For Ayp 192090 (780-201)
- STENS Skid Shoe For Murray Simplicity Snow Blowers 1727854Bmyp 780-704 (780-704)
- STENS Oem Replacement Skid Shoe For Ariens John Deere Mtd 780-282 (780-282)
- STENS Scraper Bar 780-004 For Ariens 04145959 (780-004)
- STENS Scraper Bar 780-424 For Mtd 790-00117-0637 (780-424)
- STENS Paddle 780-188 For Toro 104-2753 (780-188)
- Stens Plowing Equipment & Parts