Shop All Chainsaw Parts & Accessories
Stens
Sealing Strip For Husqvarna 220Ac, 230Acx, Automower 305, 308
Mfr # 240-388
Zoro # G804247608
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mm
- Length 200m
- Replaces Husqvarna 514874702, 574874701, 574874702, 574874703, 574874704, 575986201, 575986301, 577753601, 577753602, 577843601, 577843602
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 240-388
- Zoro # G804247608
- UPC # 23899551811
- Country of Origin Germany
- Category Chainsaw Parts & Accessories
Dimensions
Length | 200m |
Details
Thickness | 4 mm |
Replaces | Husqvarna 514874702, 574874701, 574874702, 574874703, 574874704, 575986201, 575986301, 577753601, 577753602, 577843601, 577843602 |
Description
Stens Spark Plugs are a great OEM replacement spark plug that will keep your small engine outdoor power equipment running at the top of its game. The ceramic insulator provides better heat dissipation and insulation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEB Out Cobweb Eliminator (30115)
- JED POOL TOOLS Pool Vacuum, Plastic, Black/Yllw, 11-7/8" L (30-179-B)
- STROMBERG CARLSON Stromberg Carlson LA-401BA Universal Outdoor RV Ladder - Black (LA-401BA)
- PERSONNA Metal Window Scraper (Includes 5 Bl, PK 5 (66-0445)
- STENS Cylinder Assembly For Stihl Ms 261 Chainsaws 1141 020 1200 (632-540)
- STENS Drag Link 245-303 For Husqvarna 2754Gls, Ct 126, Cth 174 532194741 (245-303)
- STENS Cylinder Assembly For Husqvarna K760, 2013 And Newer 581476103, 581476102 (632-760)
- STENS Starter For Husqvarna Recoil Assembly Series 325, 326 503852807; 150-159 (150-159)
- STENS Oem Carburetor Kit For Stihl Tillorson Chainsaws String 615-524 (615-524)
- STENS New Carburetor For Husqvarna 365, Zama C3M-El2C, Husqvarna 503283203, Will Not Accept Oem Repair Kit (616-408)
- DB ELECTRICAL Sprocket Chain Weld Sprocket 60, Teeth 25 For Chainsaws; (3016-0241)
- Stens Chainsaw Parts & Accessories