Shop All Plowing Equipment & Parts
Stens
Scraper Bar For Troy-Bilt 42000, Serial No. 420000100101-420001199999
Mfr # 780-130
Zoro # G904249625
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.15 in
- Length (In.) 19-3/4 in
- Replaces MTD 1749281010, 1749281GAR, GW-B1749281GAR, Troy-Bilt 1749281010, 1749281GAR, GW-B1749281GAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 780-130
- Zoro # G904249625
- UPC # 23899485581
- Country of Origin China
- Category Plowing Equipment & Parts
Dimensions
Length (In.) | 19-3/4 in |
Details
Thickness | 0.15 in |
Replaces | MTD 1749281010, 1749281GAR, GW-B1749281GAR, Troy-Bilt 1749281010, 1749281GAR, GW-B1749281GAR |
Description
Stens scraper bars help your snowblower remove stubborn patches of snow down to the surface of your sidewalk or driveway. With these scraper bars, you can get the cleanest, snow-free pavement possible. Stens scraper bars are highly effective at loosening snow and not just riding over it. Our well-designed scraper bars dig into snow that has been packed down. Having significant contact with pavement, scraper bars experience a lot of wear and tear, requiring periodic replacement of the bar. Stens offers scraper bars that are ruggedly designed to handle the harsh treatment that they encounter by running into packed snow, ice and uneven pavement. The sturdy design of a Stens scraper bar means you can generally expect a longer service life. The bottom line is that Stens scraper bars will help your snowblower do a better job at maintaining snow-free sidewalks and driveways throughout the winter. A quality scraper bar that does its job well is a key component in helping you keep snow cleared away.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" -16 x 5" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52298)
- GOLDENROD Fuel Filter, 4-5/16 x 9-1/2 In (496)
- BOSCH PRESSURE SENSOR (281006064)
- SHAKESPEARE Quick Connect SS Mount w/Cable f/Quick Connect Antenna (QCM-S)
- STENS Scraper Bar For Ccr2000 Ccr2400 Ccr2450 Ccr2500 Snowblower (780-104)
- STENS Skid Shoes For Snapper 2 Stage Snow Throwers Blowers 7037982Yp 780-412 (780-412)
- STENS Skid Shoe 780-416 For Mtd 784-5038B-0637 (780-416)
- STENS Skid Shoe For Ariens Tt8, St824, St924, St928, St1028, St1032, St1236 (780-037)
- STENS Paddle Set 780-035 For Mtd 753-04472 (780-035)
- STENS Scraper Bar For Toro Power Clear, 2008-2010, Powerclear 210R, 221Qr And 421Qr (780-832)
- KFI ATV Plow Base/Push Tubes (105000)
- Stens Plowing Equipment & Parts