Shop All Plowing Equipment & Parts
Stens
Scraper Bar For Toro Power Clear, 2008-2010, Powerclear 210R, 221Qr And 421Qr
Mfr # 780-832
Zoro # G304249584
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-11/16 in
- Length (In.) 19-1/2 in
- Replaces Toro 108-4884, 133-5585, 133-5585P
- Inside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 780-832
- Zoro # G304249584
- UPC # 23899411856
- Country of Origin Taiwan, Province of China
- Category Plowing Equipment & Parts
Dimensions
Width | 2-11/16 in |
Length (In.) | 19-1/2 in |
Inside Dia. | 1/2 in |
Details
Replaces | Toro 108-4884, 133-5585, 133-5585P |
Description
Stens scraper bars help your snowblower remove stubborn patches of snow down to the surface of your sidewalk or driveway. With these scraper bars, you can get the cleanest, snow-free pavement possible. Stens scraper bars are highly effective at loosening snow and not just riding over it. Our well-designed scraper bars dig into snow that has been packed down. Having significant contact with pavement, scraper bars experience a lot of wear and tear, requiring periodic replacement of the bar. Stens offers scraper bars that are ruggedly designed to handle the harsh treatment that they encounter by running into packed snow, ice and uneven pavement. The sturdy design of a Stens scraper bar means you can generally expect a longer service life. The bottom line is that Stens scraper bars will help your snowblower do a better job at maintaining snow-free sidewalks and driveways throughout the winter. A quality scraper bar that does its job well is a key component in helping you keep snow cleared away.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Trailer Tire, 12x4 5-4.5, 4 Ply (ASB1053)
- LINCOLN Waste Oil Receiver, Steel, Dia. 14 In (3601)
- GOLD EAGLE Heet Gas Line Antifreeze & Water Remover 12 oz (28201)
- OTC Power Steering Pump (7209)
- STENS Scraper Bar For Honda Hs521 Hs621 76322-747-A10 (780-684)
- STENS 10 Shear Pins For Mtd Yard Man Yard Machines 316E 317E (780-043)
- STENS Paddle 780-188 For Toro 104-2753 (780-188)
- STENS Mtd Shave Plate For Mtd 315-616E190, 315E646F190, 315E666H190, 316-616E190 (780-108)
- STENS Paddle Set 780-031 For Honda 72521-730-003 (780-031)
- STENS Paddle 780-942 For Toro 100-9872 (780-942)
- WARN INDUSTRIES SNOW PLOW MOUNTING KIT, MTG KIT, PLOW AM, HNDA (63290)
- Stens Plowing Equipment & Parts