Shop All Plowing Equipment & Parts
Stens
Scraper Bar For Ariens St832 And St1032 Snowblower 02437300
Mfr # 780-017
Zoro # G304249607
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.16 in
- Material Stamped Steel
- Width 2-1/4 in
- Length (In.) 32-1/2 in
- Replaces Ariens 02437300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 780-017
- Zoro # G304249607
- UPC # 23899491810
- Country of Origin China
- Category Plowing Equipment & Parts
Dimensions
Width | 2-1/4 in |
Length (In.) | 32-1/2 in |
Details
Thickness | 0.16 in |
Material | Stamped Steel |
Replaces | Ariens 02437300 |
Description
Stens scraper bars help your snowblower remove stubborn patches of snow down to the surface of your sidewalk or driveway. With these scraper bars, you can get the cleanest, snow-free pavement possible. Stens scraper bars are highly effective at loosening snow and not just riding over it. Our well-designed scraper bars dig into snow that has been packed down. Having significant contact with pavement, scraper bars experience a lot of wear and tear, requiring periodic replacement of the bar. Stens offers scraper bars that are ruggedly designed to handle the harsh treatment that they encounter by running into packed snow, ice and uneven pavement. The sturdy design of a Stens scraper bar means you can generally expect a longer service life. The bottom line is that Stens scraper bars will help your snowblower do a better job at maintaining snow-free sidewalks and driveways throughout the winter. A quality scraper bar that does its job well is a key component in helping you keep snow cleared away.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Bent Lug, 2/0, 1/2", 90 deg., PK5 (6420-005HL)
- ECCO SAFETY GROUP DIRECTIONAL LED: RECTANGULAR SURFACE MOUNT, 12VDC, 16 FLASH PATTERNS, AMBER (3932A)
- BACKRACK UTILITY BODY - SAFETY RACK 65.50 x 18.00 (10560)
- QUICKCABLE Damaged Battery Bags, Ties, PK10 (510335-010)
- STENS Oem Replacement Snapper Scraper Bar 3201 Snowblowers Throwers (780-122)
- STENS Paddle Set 780-035 For Mtd 753-04472 (780-035)
- STENS Paddle 780-956 For Mtd 753-06469 (780-956)
- STENS Scraper Bar 780-948 For Husqvarna 532416215 (780-948)
- STENS Scraper Bar 780-954 For Toro 105-9976-01 (780-954)
- STENS Skid Shoe 780-946 For Husqvarna 532407834 (780-946)
- ECCO Snow Plow Lights, 2400 lm/1600 lm, LED (EW4009)
- Stens Plowing Equipment & Parts