Shop All Plowing Equipment & Parts
Stens
Scraper Bar For Ariens Sno-Tek 22" Snowblowers 780-029 3884351
Mfr # 780-029
Zoro # G304249614
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 21-3/4 in
- Thickness 0.14 in
- Width 1-3/4 in
- Material Stamped Steel
- Replaces Ariens 03884351
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 780-029
- Zoro # G304249614
- UPC # 23899491926
- Country of Origin China
- Category Plowing Equipment & Parts
Dimensions
Length (In.) | 21-3/4 in |
Width | 1-3/4 in |
Details
Thickness | 0.14 in |
Material | Stamped Steel |
Replaces | Ariens 03884351 |
Description
Stens scraper bars help your snowblower remove stubborn patches of snow down to the surface of your sidewalk or driveway. With these scraper bars, you can get the cleanest, snow-free pavement possible. Stens scraper bars are highly effective at loosening snow and not just riding over it. Our well-designed scraper bars dig into snow that has been packed down. Having significant contact with pavement, scraper bars experience a lot of wear and tear, requiring periodic replacement of the bar. Stens offers scraper bars that are ruggedly designed to handle the harsh treatment that they encounter by running into packed snow, ice and uneven pavement. The sturdy design of a Stens scraper bar means you can generally expect a longer service life. The bottom line is that Stens scraper bars will help your snowblower do a better job at maintaining snow-free sidewalks and driveways throughout the winter. A quality scraper bar that does its job well is a key component in helping you keep snow cleared away.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2-3/16 x 3 x 3/8", CRWA1, Nitrile (21759)
- FIAMM Horn Replacement Kit, Air, 2.5" L (21340)
- AGS Ru-Glyde Tire Mounting and Rubber Lubricant, 1 Gallon Bottle (RG-18)
- MTD Wheel Asm.Comp 8X2 (734-1978)
- STENS 1 Snow Blower Plastic Skid Shoe Cub Cadet 524 526 528 530 728 (780-358)
- STENS Paddle 780-942 For Toro 100-9872 (780-942)
- STENS Paddle For Toro Power Clear 180 418 Snow Blowers Throwers 780-348 (780-348)
- STENS Skid Shoe For Ariens Tt8, St824, St924, St928, St1028, St1032, St1236 (780-037)
- STENS Oem Replacement Snapper Scraper Bar 3201 Snowblowers Throwers (780-122)
- STENS Scraper Bar For Toro Power Clear, 2008-2010, Powerclear 210R, 221Qr And 421Qr (780-832)
- AFTERMARKET Snow Plow Hydraulic Ram (STW60-0005)
- Stens Plowing Equipment & Parts