Shop All Plowing Equipment & Parts
Stens
Scraper Bar For Ariens 920012, 920013, 920311, 920317 And 920326 Compact 22 In. Snowblowers 03884359
Mfr # 780-021
Zoro # G504249599
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 21-3/4 in
- Width 2 in
- Thickness 0.15 in
- Material Stamped Steel
- Replaces Ariens 03884359
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 780-021
- Zoro # G504249599
- UPC # 23899491865
- Country of Origin China
- Category Plowing Equipment & Parts
Dimensions
Length (In.) | 21-3/4 in |
Width | 2 in |
Details
Thickness | 0.15 in |
Material | Stamped Steel |
Replaces | Ariens 03884359 |
Description
Stens scraper bars help your snowblower remove stubborn patches of snow down to the surface of your sidewalk or driveway. With these scraper bars, you can get the cleanest, snow-free pavement possible. Stens scraper bars are highly effective at loosening snow and not just riding over it. Our well-designed scraper bars dig into snow that has been packed down. Having significant contact with pavement, scraper bars experience a lot of wear and tear, requiring periodic replacement of the bar. Stens offers scraper bars that are ruggedly designed to handle the harsh treatment that they encounter by running into packed snow, ice and uneven pavement. The sturdy design of a Stens scraper bar means you can generally expect a longer service life. The bottom line is that Stens scraper bars will help your snowblower do a better job at maintaining snow-free sidewalks and driveways throughout the winter. A quality scraper bar that does its job well is a key component in helping you keep snow cleared away.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Wide Angle Convex Mirror (704095)
- ZEP Parts Washer Door Closure, Brass (W38701)
- VELVAC Replacemnt Turn Signal Kit (747551)
- ASTRO PNEUMATIC Flank Bite Damaged Lug Nut Socket Set (7404)
- STENS Skid Shoe For Ariens St1024 St1028 St1128 St1130 Dle Let 780-283 (780-283)
- STENS Skid Shoe For Ariens Tt8, St824, St924, St928, St1028, St1032, St1236 (780-037)
- STENS Shear Pin For Ariens St524 St624 St724 John Deere 524D 724D 780-039 (780-039)
- STENS Paddle Set 780-035 For Mtd 753-04472 (780-035)
- STENS Oem Scraper Bar For Toro Ccr1000 Snow Blowers Throwers 71-5390 (780-092)
- STENS Skid Shoe For Ariens St3524 St424 St520 St520E St524 780-286 (780-286)
- STENS Paddle Replaces Oem : Toro 99-9313 780-180 (780-180)
- Stens Plowing Equipment & Parts