Shop All Plowing Equipment & Parts
Stens
Scraper Bar 780-266 For Ariens 01016459
Mfr # 780-266
Zoro # G604249611
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.15 in
- Width 2 in
- Length (In.) 23-3/4 in
- Mounting Hole Size 5/16 in
- Replaces Ariens 01016400, 01016459
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 780-266
- Zoro # G604249611
- UPC # 23899121137
- Country of Origin China
- Category Plowing Equipment & Parts
Dimensions
Width | 2 in |
Length (In.) | 23-3/4 in |
Mounting Hole Size | 5/16 in |
Details
Thickness | 0.15 in |
Replaces | Ariens 01016400, 01016459 |
Number of Mounting Holes | 5 |
Description
Stens scraper bars help your snowblower remove stubborn patches of snow down to the surface of your sidewalk or driveway. With these scraper bars, you can get the cleanest, snow-free pavement possible. Stens scraper bars are highly effective at loosening snow and not just riding over it. Our well-designed scraper bars dig into snow that has been packed down. Having significant contact with pavement, scraper bars experience a lot of wear and tear, requiring periodic replacement of the bar. Stens offers scraper bars that are ruggedly designed to handle the harsh treatment that they encounter by running into packed snow, ice and uneven pavement. The sturdy design of a Stens scraper bar means you can generally expect a longer service life. The bottom line is that Stens scraper bars will help your snowblower do a better job at maintaining snow-free sidewalks and driveways throughout the winter. A quality scraper bar that does its job well is a key component in helping you keep snow cleared away.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P415-5AN)
- FARIA BEEDE INSTRUMENTS Thru-Hull Transducer - 235kHz, 1-5/8" Diameter & 26' Cable (SN2060A)
- LASALLE BRISTOL LaSalle Bristol 633000 Coupling - 1-1/4" (633000)
- WEATHERTECH Frnt Side Window Deflectors, 80766 (80766)
- STENS Scraper Bar 780-428 For Mtd 790-00120-0637 (780-428)
- STENS Scraper Bar 780-424 For Mtd 790-00117-0637 (780-424)
- STENS Paddle Set 780-035 For Mtd 753-04472 (780-035)
- STENS Metal Scraper Bar, Fits Mtd: 26 Two-Stage Snowblowers, 1992 And Newer, 26 Length, 2-1/4 Width (780-432)
- STENS Shear Pins For Ariens St420 St520 St524 St624 St724 St824 780-011 (780-011)
- STENS Paddle 780-188 For Toro 104-2753 (780-188)
- BUYERS PRODUCTS Cylinder, Angle, 1-1/2 X 10In, Replaces Boss #HYD01603 (1304700)
- Stens Plowing Equipment & Parts