Shop All Safety Glasses
Stens
Safety Glasses - Elite Series Indoor/Outdoor
Mfr # 751-658
Zoro # G304241663
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Blue
- UV Protection Yes
- Temple Style Telescoping Ratchet
- Features Odyssey style; Single sporty wraparound lens; Soft nose piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 751-658
- Zoro # G304241663
- UPC # 639890516232
- Country of Origin China
- Category Safety Glasses
Details
Lens Color | Clear |
Frame Color | Blue |
UV Protection | Yes |
Temple Style | Telescoping Ratchet |
Features | Odyssey style; Single sporty wraparound lens; Soft nose piece |
Arm Tip Type | Telescoping Ratchet |
Description
Stens Safety Glasses are an affordable way to keep your eyes safe. Our glasses are lightweight yet provide great protection for your eyes. We offer a variety of sizes and styles meant for most needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Lockout Tagout Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0258-RA_10X7)
- 5.11 Uniform Hat, Ball Cap, Black (89260)
- ALTA Knee Pads, Capless, Coyote, PR (50703.14)
- KASK Zenith X Helmet Inner Padding, For Use With Helmet Black (WPA00010)
- STENS Safety Glasses - Polycarbonate Lens Filters 99.9% Of Harmful Uv Rays (751-634)
- ESS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (EE9007-04)
- SAFETY Safety RX-G Demi Safety Glasses With Smoke Lens (RX-G Demi SM)
- MILLER ELECTRIC Welding Safety Glasses, Green Reflective, Scratch-Resistant (235662)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (LW312AF)
- SUPER SMOOTH 138mm x 40mm Tortoise / Copper Small Cover (SU986579)
- GLOBAL INDUSTRIAL Frameless Safety Glasses, Side Shields, Anti-Fog, Clear Lens, Black Frame (708404CL)
- Stens Safety Glasses