Shop All Other Small Engine Parts
Stens
Rubber Pipe For Subaru Oem : X85-10617-00 058-177
Mfr # 058-177
Zoro # G204246607
product price: $29.99
/ea
$29.99
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
- Brand Stens
- MFR # 058-177
- Zoro # G204246607
- UPC # 23899419319
- Country of Origin Japan
- Category Other Small Engine Parts
Description
Stens fuel lines are highly rated for handling gasoline, kerosene and other fuels, making them the perfect choice for lawn and garden equipment and other small engine applications. These fuel lines are not compatible with fuels having greater than 10% ethanol. Exceptionally tough material is resistant to abrasion, cuts and punctures, and it will resist premature cracking and wear. These fuel lines maintain a secure seal on fittings even in extreme temperatures, reducing the chances of leakage at connection points. Installation is made easier thanks to true-fit specifications.
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
- TOMAHAWK POWER Throttle Control Assembly Handle for TMD14 Backpack Fogger (TMD14-THRTL)
- SOLO 11/32 gal. Clean line Handheld Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 45 psi Max Pressure (301-B)
- STENS Flat Idler For Hustler Mini Fastrak And Mini Z 794404, Od 4", Id 11/16"; 280-922 (280-922)
- COLEMAN-MACH 70-8897 Electric Heat Heat-Ready Ceiling Assemblies 9233A4551-All Air Conditioners (9233A4551)
- STENS Cylinder Head Gasket Set For Kohler Cv22 Ch18 Ch20 Ch22 Ch23 055-349 (055-349)
- STENS Throttle Control Head 295-406 For Mtd 831-0796A (295-406)
- STENS Fuel Cap 125-219 For Kawasaki 51049-2091 (125-219)
- STENS Oil Drain Valve For Honda 15558-Zj1-010Ah (125-730)
- STENS Pinion Gear For Toro Oem : 39-9160 240-680 (240-680)
- STENS Base Gasket For Husqvarna Fits 362 365 371 372 375 (623-160)
- MTD Universal Snow Cov (490-290-0010)
- Stens Other Small Engine Parts