Shop All Roller Chains
Stens
Roller Chain For Length 10', Width 5/16", Chainsaw Pitch 1/2"; 250-223
Mfr # 250-223
Zoro # G804247530
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Length 10 ft
- Industry Chain Pitch 1/2 in
- Chain Overall Width 5/16 in
- Chain Number 420
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 250-223
- Zoro # G804247530
- UPC # 23899126651
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Dimensions
Chain Length | 10 ft |
Chain Overall Width | 5/16 in |
Details
Industry Chain Pitch | 1/2 in |
Chain Number | 420 |
Description
Stens Roller Chain is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Brass Socket, 1/2"x1/2" FPT (H4B)
- MARATHON Motor Y534, 1/2,1725, TENV, 56C, 3/60/230/460 (Y534)
- DAYTON Tool Motor, 2-Shaft, 1/2hp, 3450rpm, 115V (6K866BA)
- REELCRAFT Drive Spring For 6Z786 Stainle (S600726-3)
- STENS Roller Chain #50 Chain Number 50, Length 10' Chainsaws (250-043)
- STENS Roller Chain #35 Length 100', Chain Number 35 Chainsaws (250-266)
- STENS Roller Chain #420 Length 100', Chain Number 420 Chainsaws (250-224)
- STENS Roller Chain #25 Length 10', Chain Number 25 Chainsaws (250-005)
- TSUBAKI Roller Chain, Conveyor, C2050HP ANSI, 10 ft (C2050HPB)
- SENQCIA HI-MAX Bl434 Cl Cp Type ASME/ANSI Leaf Chain, 3 X 4 Lacing, 1/2" Pitch, PK5 (BL434HMCL)
- TSUBAKI Rs12B Offset Link (RS12BOL)
- Stens Chains & Chain Sprockets