Shop All Roller Chains
Stens
Roller Chain #41 Length 100', Chain Number 41 Chainsaws
Mfr # 250-274
Zoro # G304247481
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Length 100 ft
- Industry Chain Pitch 1/2 in
- Chain Overall Width 1/4 in
- Chain Number 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 250-274
- Zoro # G304247481
- UPC # 23899260393
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Dimensions
Chain Length | 100 ft |
Chain Overall Width | 1/4 in |
Details
Industry Chain Pitch | 1/2 in |
Chain Number | 41 |
Description
Stens Roller Chain is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 60 Chain Size, 21 # of Teeth (60BTL21)
- KINGFISHER GreaseFTG, 45Deg, OAL 1-1/8 In, PK10 (2PA86)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FD45, B Series (FD45-1002-0404)
- DAYTON Run Capacitor, 7.5 MFD, 440V, Round (2MEG5)
- STENS Roller Chain #25 Length 10', Chain Number 25 Chainsaws (250-005)
- STENS Roller Chain #420 Length 100', Chain Number 420 Chainsaws (250-224)
- STENS Roller Chain #35 Length 100', Chain Number 35 Chainsaws (250-266)
- STENS Roller Chain #50 Chain Number 50, Length 10' Chainsaws (250-043)
- TRITAN Riveted Chain, Stainless Steel (80-1SS OSL)
- SENQCIA INSPIRE SERIES 60H Heavy Series Roller Link ASME/ANSI Std RllrChn, 3/4" Pitch, PK5 (60HRL)
- POWERDRIVE Double Strand Coupling Chain (C40-16)
- Stens Roller Chains