Shop All Chainsaw Chains
Stens
Roller Chain #41 Chain Number 41, Chainsaw Pitch 1/2" Chainsaws
Mfr # 250-027
Zoro # G304247498
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 1/2 in
- Length 10 ft
- Width 1/4 in
- Chain Number 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 250-027
- Zoro # G304247498
- UPC # 23899018383
- Country of Origin Taiwan, Province of China
- Category Chainsaw Chains
Dimensions
Length | 10 ft |
Width | 1/4 in |
Details
Pitch | 1/2 in |
Chain Number | 41 |
Description
Stens Roller Chain is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Nature Spring 25 pound Box Fatwood Firestarter Kindling Sticks for Wood, Stoves, and Outdoor Use (750603ZFL)
- DB ELECTRICAL Drawbar Hole Diameter 5/8", Width 2" For Industrial Tractors; (3013-1610)
- AFTERMARKET One New Replacement 11" x 28" Blank Rear Rim Universal Fit 110648 (WHP60-0075)
- STANLEY Stanley Hardware .31in. X 4in. Eye Bolt With Nuts Assembled 221226 - Pack of 10 (221226)
- STENS New Chainsaw Chain Adjuster For Husqvarna 435, 445, 445 E, 450 E, 455, 460 And 460 Rancher (635-318)
- STENS #60 1/2 In. Chainsaw Pitch 3/8 In. W Connecting Link (250-135)
- STENS Bar And Chain Combo For Stihl Ht70 Ht73 Bcm1431244-1074Ss Chainsaws 076-3757 (076-3756)
- STENS Shield Bar And Chain Oil Replaces Echo 6459012, Stihl 0781 516 Chainsaw (770-706)
- STENS Shield Bar And Chain Oil Replaces Echo 6459012, Stihl 0781 516 Chainsaw (770-704)
- STENS Cylinder Assembly For Stihl Most Ts410 And Ts420 Cutquik Saws 4238 020 1205, 4238 020 1202 (632-704)
- WORX/ROCKWELL WORX Chainsaw, 8 A, 120 V, 28 in Cutting Capacity, 14 in L Bar/Chain, 3/8 in Bar/Chain Pitch (WG305)
- Stens Chainsaws & Accessories