Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Replacement Drive Cable For Toro 22"Walk Behind Mower 105-1844 290-927
Mfr # 290-927
Zoro # G604264553
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Part Toro 105-1844
- Conduit Length 35-1/2 in
- Cable Ends Z Bend One End, Spring On Other
- Cable Length 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 290-927
- Zoro # G604264553
- UPC # 23899400423
- Country of Origin Taiwan, Province of China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Conduit Length | 35-1/2 in |
Cable Length | 47 in |
Details
Replaces OEM Part | Toro 105-1844 |
Cable Ends | Z Bend One End, Spring On Other |
Description
Stens Traction Cables keep outdoor power equipment working smoothly and efficiently by connecting the drive control to the transmission. When the drive lever is pulled, the cable works to activate the transmission. Stens traction cables are made from premium quality materials to resist the rigors and harsh environment common to outdoor power equipment components. These cables resist corrosion from exposure to moisture and premature stretching from pulling force. The durability of a Stens traction cable means you’ll get a longer service life with less frequent replacement. High flexibility aids in better lawn mower operation. Stens has sized these cables according to original equipment specifications for easier installation and optimal performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTEX FORTIFLEX Pail Rubber 10Qt (N200-10)
- DB ELECTRICAL NEW Steering Wheel 15" for Case International Tractor A B C SUPER A- 60069D (1704-1018)
- RAIN BIRD Spray Head for Shrubs, 4-7/8 In. H (1803LN)
- STENS Oem Carburetor For Echo Pb-250Ln Blowers A021003661, A021003660 (615-103)
- STENS Penetrating Oil For Liquid Wrench L112, Size 11 Oz Lawn Mowers (752-910)
- STENS Carburetor For Kohler Sv470, Sv480, Sv530 20 853 01-S, 20 853 02-S Mowers (520-116)
- STENS Battery Cable Assembly Replaces Club Car 7295 Cushman 835340 E-Z-Go (425-223)
- STENS Pressure Washer Fitting 4000 Psi 10.5 Gpm 10.500, Inlet Thread Type Fnpt 758-822 (758-822)
- STENS Variable Speed Cable, Replaces Cub Cadet: 746-04206, 746-04206A, 946-04206, 946-04206A 290-925 (290-925)
- STENS Fuel Pump Fits Oem Gravely John Deere Kohler A-236205-S 520-564 (520-564)
- STENS Controller Cable For Genie Gs-2032, Genie Gs-2632, Genie Gs-2646 144065 (777-155)
- Stens Lawn Mowers & Accessories