Shop All Trimmer Accessories
Stens
Replacement Carburetor
Mfr # 520722
Zoro # G3971834
original price:
$88.75
38% off
new price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Honda/16100-zh8-w61
- For Use With Honda GX160; for 5.5 HP engines
Product Information
- Brand Stens
- MFR # 520722
- Zoro # G3971834
- UPC # 023899249442
- Country of Origin China
- Category Trimmer Accessories
Details
Item | Replacement Carburetor |
Application | Honda/16100-zh8-w61 |
For Use With | Honda GX160; for 5.5 HP engines |
Description
Replacement Carburetor, For Use With Honda GX160; for 5.5 HP engines, Application Honda/16100-zh8-w61
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Cap, White, 2" dia., PK10 (1007W)
- LOGO BRANDS Syracuse Elite Chair (214-12E)
- GOFIT Ankle Weights (Adjusts from 1lb to 10lbs) (GF-10W)
- TOUGH GUY 20 oz. Aerosol Indoor/Outdoor Crawling Insect Killer (2DCB3)
- STENS Silver Streak Stealth Trimmer Line Replaces .080 3 Lb. Spool, 380-132 (380-132)
- STENS New Razor Trimmer Line For Approximate Length 115 Ft., Color Gray, Diameter 0.095 In. (380-911)
- STENS Silver Streak Trimmer Line, 675 Ft. (380833)
- STENS Fire Trimmer Line For .105 5 Lb. Spool , 380-643 (380-643)
- STENS Trimmer Spool W/ Line For Homelite St155 St165 St175 Ut20002A 385-100 (385-100)
- STENS Oil Filter, 2 1/4 In. (120485)
- ECHO String Trimmer Head, 20 ft. L, 0.080" Dia. (99944200907)
- Stens Trimmers