Shop All Chainsaw Parts & Accessories
Stens
Replaceable Sprocket Nose Bar 075-2507 For Stihl 3/8" Pitch, .050 Gauge, 84 Dl 25"
Mfr # 075-2507
Zoro # G804246540
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 25 in
- Chainsaw Gauge 0.05 in
- Number of Drive Links 84
- Chainsaw Pitch 3/8 in
- Bar Type Replaceable Sprocket Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 075-2507
- Zoro # G804246540
- UPC # 23899309658
- Country of Origin China
- Category Chainsaw Parts & Accessories
Dimensions
Length | 25 in |
Details
Chainsaw Gauge | 0.05 in |
Number of Drive Links | 84 |
Chainsaw Pitch | 3/8 in |
Bar Type | Replaceable Sprocket Nose |
Replaces | GB SN25-50PA, Oregon Ref. 240RNDD025, 250RNDD025, Silver Streak R3502584-4025SS, Stihl 3003 000 4030, 3003 000 8830, 3003 000 9630 |
Description
Stens sprocket nose bars combine exceptional strength with light weight for your chainsaw. Heat treated steel delivers strength for durability and long service life, while lighter weight reduces operator fatigue from handling a chainsaw. The bar is designed to maximize the speed at which the chain moves, which boosts the efficiency of the chain’s cutting action. When choosing a sprocket nose bar, you’ll have a choice of ones with either a replaceable or hard nose. The replaceable version provides the option to replace only the nose if it becomes damaged or worn. This benefit offers a cost-saving advantage as opposed to replacing the entire bar. The replaceable nose version also provides additional adaptability when changing the pitch of the chain. The hard nose version is a complete piece of metal to the nose, which is preferred when the bar needs extra sturdiness due to more difficult conditions. Stens sprocket nose bars meet the standards required by professional arborists.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-12X12)
- PANACEA POT TRELLIS BIRDS 40""BLK (84493)
- ILB GOLD Lawn & Garden Battery, Replacement For Husqvarna, 550Ibtx Battery (550IBTX BATTERY)
- LYRIC Lyric Supreme 4.5# Bag (26-19066)
- STENS Chainsaw Chain Adjuster Fits Stihl 1125 007 1021 (635-361)
- STENS Cylinder Assembly For Husqvarna 455 And 460 Chainsaws 537320402, 537191401 (632-830)
- STENS Cylinder Assembly For Stihl Ms 261 Chainsaws 1141 020 1200 (632-540)
- STENS New Carburetor For Husqvarna 340, 345, 346, 350, Zama C3-El32, Husqvarna 503283210 (616-402)
- STENS Starter For Husqvarna Recoil Assembly Series 325, 326 503852807; 150-159 (150-159)
- STENS Drag Link 245-305 For Husqvarna Gth 2248Xpa, Gth 2248Xpb 175572 (245-305)
- A & I PRODUCTS Fuel Filter, Tank 5.5" x5" x1" (A-B1FF173)
- Stens Chainsaws & Accessories