Shop All Boat Motors & Parts
Stens
Recoil Starter Assembly 150-707 For Honda 28400-Ze3-W02Zp
Mfr # 150-707
Zoro # G804247110
product price: $53.19
/ea
$53.19
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
- Brand Stens
- MFR # 150-707
- Zoro # G804247110
- UPC # 23899196999
- Country of Origin China
- Category Boat Motors & Parts
Description
Stens recoil starter assemblies can enhance smooth start-ups on the internal combustion engine of your outdoor power equipment. Components of the assembly include a rope with a grip, reel and spring. When the rope is pulled, it uncoils and provides tension to the spring to engage the clutch and start the engine. The recoil function gently pulls the rope back into the reel so that the rope is not limp. Stens recoil starters come with a long-wearing durable rope that resists stretching and breakage. The rope is also made from materials that reduce friction to allow for a smooth pull and easy-going retraction back into the reel. The spring provides optimal tension for recoil and clutch engagement. Stens has designed and tested its recoil starters to make sure all components work seamlessly together for quick and efficient starts.
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
- TIMBREN 03-17 RAM 3500 2WD/4WD REAR SUSPENSION ENHANCEMENT SYSTEM (DR3500CA)
- MOTORCRAFT Motorcraft Sae 5W-20 Api Gf-5, XO5W20Q1SP (XO5W20Q1SP)
- ZORO SELECT Buchner Funnel, 70 mm (3MKX6)
- BALDWIN FILTERS Air Filter, Rectangular, 1" H, 4-13/16" W (PA10192)
- STENS Carburetor For Kawasaki Fc150V 520-029 15003-2364 (520-029)
- STENS Recoil Starter Assembly 150-903 For Subaru 268-50201-40 (150-903)
- STENS Fuel Tank Service Kit For Honda GX110 and GX120 17510-ZE0-020ZA (125-562)
- MARETRON Micro Termination Resistor (Male) (TR-CM)
- MARINCO ConnectPro Trolling Motor Plug (54634000)
- BOBS MACHINE SHOP Bob's Machine 100-108001 Action Series Jac Plate - 8", 300 HP Max (100-108001)
- SHIELDS Shieldsflex 2 Water Exhaust Series 250 Hose with Wire, 4' (116-250-3120-48)
- Stens Boat Motors & Parts