Shop All Pressure Washer Nozzles
Stens
Rear Entry Gun 758-982
Mfr # 758-982
Zoro # G004263460
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 10 GPM
- Max. Pressure 4000 psi
- Outlet 1/4 in
- Inlet 3/8 in
- Outlet Thread Type Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 758-982
- Zoro # G004263460
- UPC # 23899463800
- Country of Origin China
- Category Pressure Washer Nozzles
Details
Flow Rate | 10 GPM |
Max. Pressure | 4000 psi |
Outlet | 1/4 in |
Inlet | 3/8 in |
Outlet Thread Type | Female |
Entry | Rear |
Inlet Thread Type | Female |
Description
Keep your pressure washer running at its best with Stens replacement pressure washer guns. Our pressure washer nozzles meet or exceed OEM specifications. Available in a variety of sizes at a competitive price.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPACK SunDome Multi-Vented Humidity Dome 7.5" (SD50075)
- MTD 50 6 Pt Star Xtre (942-05052-X)
- ZORO SELECT 50 ft L Heavy Duty Contractor Water Hose, 5/8 in Inside Dia, Red, PVC (CSNCG58050)
- KEMP USA Kemp Aquatic Bar Float, 14-009 (14-009)
- STENS Rear Entry Gun W/14" Extension 758-799 For 3/8"F Inlet X 22Mm Coupler (758-799)
- STENS Psi Pressure Washer Nozzle Shop Pack For General Pump Shc40035Q And Lower 2,500 (758-099)
- STENS Anti-Fatigue Rear Entry Gun 758-239 For 3/8" F Inlet 1/4" F Outlet (758-239)
- STENS Pressure Washer Nozzle For Stainless Steel General Pump 915035Q (758-411)
- STENS Trigger Gun 758-199 For General Pump Y30256717 (758-199)
- STENS Pressure Washer Nozzle For General Pump Shc15035Q, Nozzle Size 3.500; 758-075 (758-075)
- A.R. NORTH AMERICA Nozzle, 1/4mEG, 050, PK4 (NZMEG4P-050)
- Stens Pressure Washer Nozzles