Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Rear Axle Bearing For E-Z-Go Gas And Electric, 1978 And Newer 15112-G1; 230-889
Mfr # 230-889
Zoro # G604264034
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.465 in
- Replaces OEM Part Columbia 82705-78, Cushman 808074, E-Z-GO 15112-G1, Husqvarna 738210404, Jacobsen 15112-G1, Ref No 6004, 6004-2RS, Yamaha 93306-00416
- Inside Dia. 0.775 in
- Outside Dia. 1.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 230-889
- Zoro # G604264034
- UPC # 23899353095
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 0.465 in |
Inside Dia. | 0.775 in |
Outside Dia. | 1.65 in |
Details
Replaces OEM Part | Columbia 82705-78, Cushman 808074, E-Z-GO 15112-G1, Husqvarna 738210404, Jacobsen 15112-G1, Ref No 6004, 6004-2RS, Yamaha 93306-00416 |
Description
Built to handle rigorous and harsh conditions, Stens heavy duty axles come with added features that excel in performance. Chromoly steel shafts deliver high durability that exceeds common steel. Chromoly steel also allows reducing the overall weight of the shaft as opposed to using standard grades of steel. Heavy-duty neoprene boots provide a protective seal that works in a wide range of temperatures. To protect against rust and corrosion, a gloss laminate coat has been applied to extend the service life of the axles. High performance molybdenum grease reduces heat and friction that cause premature wear to axles. Molybdenum grease is an ideal choice for applications such as axles in which metal slides against metal under high pressure loads. The grease also offers an extensive working range from extreme cold to hot temperatures. Stens heavy duty axles have been manufactured to high industry standards to deliver exceptional performance and value.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Impeller Elec Mul (791-182550)
- KEEDEX Weldable Single Gate Box (K-BXSGL234-AL)
- GLOBAL FLAGS UNLIMITED US Hercules Polyester Flag 3'x5' (200061)
- LOGO BRANDS Ole Miss Elite Chair (176-12E)
- STENS 7 5/8" X 1 1/2" Edge Blade For Black & Decker 7/16" Centerhole (375-410)
- STENS Scan Tool Includes Briggs And Stratton and Kohler adapter cables (750-900)
- STENS Flange Bushing 225-839 For Ariens 05503500 (225-839)
- STENS Recoil Starter Assembly 055-012 For Kohler 24 165 02-S (055-012)
- STENS Tie Rod Drag Link 245-106 For John Deere Most 102, 105 Gy21251 (245-106)
- STENS Drive Disc Kit With Liner 240-975 For Snapper 7600135Yp (240-975)
- AFTERMARKET New Centri Pre Cleaner Assm w/ 7" Inlet Fits Case-IH Tractor Models (EX70)
- Stens Lawn Mowers & Accessories