Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Rake Teeth 373-197 For Bluebird 5201
Mfr # 373-197
Zoro # G904264536
original price:
$42.49
$42.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 in
- Overall Length 3-1/2 in
- Thickness 0.122 in
- Replaces OEM Part Bluebird 5201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 373-197
- Zoro # G904264536
- UPC # 23899545100
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Width | 1 in |
Overall Length | 3-1/2 in |
Details
Thickness | 0.122 in |
Replaces OEM Part | Bluebird 5201 |
Description
Stens Rake Teeth are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron Golf Cart Steering BOX Model FOR Year 2014 (GOLF CART STEERING BOX MODEL FOR YEAR 2014 EZGO)
- PESTWEST USA LLC PestWest Universal Glue Boards - White (135-000064)
- OREGON Lawn Mower Blade, 20-1/2" for Cub Cadet, Ariens, Gravely, MTD (91-144)
- BRIGGS & STRATTON Fuel Pump (825232)
- STENS Chipper/Vac Bag 660-365 For Troy-Bilt 1909161 (660-365)
- STENS Ignition Coil, Replaces Phelon: Fg-6240, Tecnamotor: 1633.0001, Tecumseh: 30560A 460-063 (460-063)
- STENS Tarp - Mold And Mildew Resistant, Will Not Rot Or Shrink (756-130)
- STENS Brake Drum For Ez-Go Electric Golf Carts 1982-1993 19186-G1 (851-221)
- STENS Muffler 105-288 For Briggs & Stratton 691874 (105-288)
- STENS 7 5/8" X 1 1/2" Edge Blade For Black & Decker 7/16" Centerhole (375-410)
- BRIGGS & STRATTON Ball Bearing (7073963YP)
- Stens Lawn Mowers & Accessories