Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Rake Teeth 373-193 For Bluebird 5201
Mfr # 373-193
Zoro # G004264580
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.122 in
- Overall Length 3-1/2 in
- Overall Width 1 in
- Replaces OEM Part Bluebird 5201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 373-193
- Zoro # G004264580
- UPC # 23899204021
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Length | 3-1/2 in |
Overall Width | 1 in |
Details
Thickness | 0.122 in |
Replaces OEM Part | Bluebird 5201 |
Description
Stens Rake Teeth are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS TX A&M Stadium Seat (219-80)
- K-RAIN Pro-S 4 in. H Adjustable Pop-Up Rotary Spray Nozzle (30652-PR40)
- MTD Pulley-V Idler (756-05084)
- MAKITA 10" 18V 3.0/4.0/5.0Ah Battery Powered Cordless Chain Saw (XCU06Z)
- STENS Thermal Relief Valve For General Pump 100557, Inlet 3/8" Lawn Mowers (758-811)
- STENS New Carburetor For Honda Most Gx340, 16100-Ze3-V01 (520-734)
- STENS Carburetor For Kohler KT725-3065, KT725-3068, KT725-3086, KT730-3044 (055-786)
- STENS Recoil Starter Assembly For Mtd 170-Su, 265-Sua Engines Lawn Mowers (150-817)
- STENS Governor Spring For Briggs & Stratton 140200 191700 280700 490-250 (490-250)
- STENS Wheel Bolt For Husqvarna 532137644, 532184219, 532193406, Ayp 137644; 235-200 (235-200)
- DB ELECTRICAL Water Pump For Kubota KH101 Excavator, KH151 Excavator 15521-73030; (1906-6233)
- Stens Riding Lawn Mower & Small Tractor Parts