Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Quad Traxx Tire 20X10-10 4 Ply Tubeless Lawn Mower Tractor 160-822
Mfr # 160-822
Zoro # G104247629
original price:
$94.35
7% off
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ply 4
- Tread Quad Traxx
- Tire Size 20x10.00-10
- Max. PSI 22
- Rim Size 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 160-822
- Zoro # G104247629
- UPC # 23899477333
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Tire Size | 20x10.00-10 |
Rim Size | 10 in |
Details
Ply | 4 |
Tread | Quad Traxx |
Max. PSI | 22 |
Type | Tubeless |
Description
Combining several attributes, Stens tires excel for traction, reduced turf impact and long-lasting durability. These outdoor power equipment tires are made to reduce slipping and sliding on turfgrass and damp surfaces. The enhanced tread design delivers safe and secure traction. Better traction with less sliding and spinning lessens damage to the turf by reducing incidents in which the tires dig in. Special rubber compounds reduce tire wear, resist ultraviolet rays and dry rot damage, as well as handle hot and cold temperature extremes. These tires also provide a softer, more relaxing ride for enhanced comfort. Stens tires are professional grade for grounds crew workers and homeowners who want a higher-grade tire.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER RIGHT 25 Ft Coil Hose - Black (PCH-025-BK)
- TARPCO SAFETY 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 14 Mil Tarp, White, Polyethylene (TS-104-6X8)
- A.R. NORTH AMERICA AR Blue Clean AR383 1900 PSI - Electric Pressure Washer (AR383)
- CHAMPION SPORTS Economy Basketball Net, 4 mm, 21 x 6 (405)
- STENS Blade Adapter For Toro Oem : 106-3987 (400-320)
- STENS Blade Balancer Mag-1000 / Maga-Matic Mag-1000 (750-087)
- STENS Metal Safety Fuel Can 765-180 For Eagle 1 Gallon With Funnel (765-180)
- STENS Stihl 024 026 Ms240 1121 160 2051 Chainsaw Clutch Assembly 646-425 (646-425)
- STENS Tube For Carlisle 320260, Tube Size 13X5.00-6 (5.30X4.50-6, 14-6); 170-043 (170-043)
- STENS Throttle Control Cable Exmark 109-8167 Lazer Z Next Lazer Z 290-340 (290-340)
- AFTERMARKET Nylon Lifting Sling - Eye-To-Eye Loop - 4' Long x 1" Wide Universal Fit (OTK20-0240)
- Stens Riding Lawn Mower & Small Tractor Parts