Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Pulley For Jacobsen32", 36", 48" And 61" Decks 48127, 482744, 48924; 275-945
Mfr # 275-945
Zoro # G904263690
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast iron
- Replaces OEM Part Encore 363216, Ferris 1520814, 5020814, Jacobsen 182237, Scag 48127, 482744, 48924
- Inside Dia. 1-5/8 in
- Outside Dia. 5-3/4 in
- Belt Width 1/2 in or 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 275-945
- Zoro # G904263690
- UPC # 23899090983
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Inside Dia. | 1-5/8 in |
Outside Dia. | 5-3/4 in |
Belt Width | 1/2 in or 5/8 in |
Details
Material | Cast iron |
Replaces OEM Part | Encore 363216, Ferris 1520814, 5020814, Jacobsen 182237, Scag 48127, 482744, 48924 |
Description
Stens Pulleys are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANDMAN GRILLS Rustler 6 Burner BBQ Grill Cover Gray (RUSTLER6COV)
- IK SPRAYERS Multi & Pro 6-12 Nozzles (8267181)
- ILC Replacement for Fisher Price Flj84 PW Jurassic World Dino Racer Gray Shifter Button Assembly (FLJ84 PW JURASSIC WORLD DINO RACER GRAY SHIFTER B)
- NYLGLO Florida State Flag, 3x5 Ft (140960)
- STENS Edger Blade For Mtd 781-0080-0637 375-287 (375-287)
- STENS Flat Idler For Husqvarna Most Lth 1342 Lth 1342B Lth 1342C 532173437 (280-022)
- STENS Heavy-Duty Flat Idler For Husqvarna 539 91 90-78 280-408 (280-408)
- STENS Control Cable For Mtd Cub Cadet Troy Bilt Tb110 Tb130 946-0957 290-641 (290-641)
- STENS Black Double Dip Pvc Gloves (751-030)
- STENS V-Idler For John Deere Most Lx Series, Gt42, Gt262, Gt275, Z225 And Z245 Am115460 (280-683)
- MTD Adjuster Kit-Heigh (753-06761)
- Stens Riding Lawn Mower & Small Tractor Parts