Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Pulley Clutch 255-091 1" Bore
Mfr # 255-091
Zoro # G504264141
original price:
$131.49
17% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part Hoffco/Comet 202312A
- Bore Size 1 in
- Keyway Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 255-091
- Zoro # G504264141
- UPC # 23899018833
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Bore Size | 1 in |
Keyway Width | 1/4 in |
Details
Replaces OEM Part | Hoffco/Comet 202312A |
Description
Stens Pulley Clutch is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more. products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK Heaters Bypass Valve (016194F)
- BRIGGS & STRATTON Starter Solenoid (691656)
- MIDWEST RAKE Light Lute, 30", 82" Handle, Wrap (56030)
- YARDGARD Welded Wire Fence, 12.5 ga., 4 ft.x50 ft. (308332A)
- STENS New 285-975 Spindle Assembly For Toro 74212, Z252L; 74209 And 74225, Z253; 74203, 74226 And 74234 (285-975)
- STENS Engine Oil For Universal Products Sae 10W-30 4-Cycle (770-130)
- STENS Muffler 105-114 For Tecumseh 33280A (105-114)
- STENS Governor Spring For Briggs & Stratton 140200 191700 280700 490-250 (490-250)
- STENS Recoil Rewind Pull Starter For Honda Gc135 Gc160 Gcv135 Gcv160 150-683 (150-683)
- STENS Cylinder Head Assembly 515-790 For Honda 12200-Zf6-406 (515-790)
- BRIGGS & STRATTON Nut, Hex - 3/8-24 (703458)
- Stens Riding Lawn Mower & Small Tractor Parts