Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Pto Switch For Bobcat 930022, 930023, 922010, 934010A Gear Drives
Mfr # 430-330
Zoro # G904248369
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part Ariens 00136574, Bobcat 4172503, Delta 6201-342, 6204-342, Everride 136574, Exmark 103-5221, 1-633673, 633673, Grasshopper 183925, John Deere B1EM48, TCA17834, TCA21027, TCA22710, MTD 725-07520, Scag 481635, Toro 103-5221, 1-633673, Yanmar 172531-17300
- Ignition Type PTO
- Number of Positions 2
- Number of Terminals 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 430-330
- Zoro # G904248369
- UPC # 23899259359
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Details
Replaces OEM Part | Ariens 00136574, Bobcat 4172503, Delta 6201-342, 6204-342, Everride 136574, Exmark 103-5221, 1-633673, 633673, Grasshopper 183925, John Deere B1EM48, TCA17834, TCA21027, TCA22710, MTD 725-07520, Scag 481635, Toro 103-5221, 1-633673, Yanmar 172531-17300 |
Ignition Type | PTO |
Number of Positions | 2 |
Number of Terminals | 8 |
Description
This replacement Stens Delta PTO Switch has a snap mount, 2 positions and 8 terminals. This switch fits Bobcat, EverRide, Exmark, Grasshopper and Toro applications. Please make sure to verify fit before purchasing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Aluminum Irrigation Tool, 1", 1-1/4" (UT 65001)
- X-JET Proportioner Beige (XPP-BEIGE)
- BIRD BARRIER Wire Crimps, 3/4" L, Silver, PK2500 (th-s100)
- PRIME-LINE Handle Leverlock Alum (1760)
- STENS Oem Replacement Drive Cable For Mtd 900 Series Lawn Mower 290-661 (290-661)
- STENS Engine Oil For Universal Products Sae 20W-50, 770-250 4-Cycle (770-250)
- STENS Fixed Coupler Plug 3/8"F Inlet, 22Mm X 1.5 M Outlet; 758-914 (758-914)
- STENS Needle Bearing For Mtd 600 And 659 Variable Speed Pulleys 225-449 (225-449)
- STENS Recoil Starter Assembly 150-328 For Stihl 1137 080 2108 (150-328)
- STENS Deck Engagement Cable 290-807 For Mtd 946-04173E (290-807)
- T TERRE 3-Pack Mower Spindle Assembly 48 Inch Deck Compatible w/ Husqvarna AYP Replaces 174356 174358, 3PK (101003-QTY3)
- Stens Lawn Mowers & Accessories