Shop All Other Small Engine Parts
Stens
Primer Bulb For Populan Oem : 530071835 615-796
Mfr # 615-796
Zoro # G804264605
product price: $9.09
/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 1-1/8 in
- Outside Diameter 13/16 in
- Replaces Poulan 530047213, 530071835
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 615-796
- Zoro # G804264605
- UPC # 23899341320
- Country of Origin United States
- Category Other Small Engine Parts
Dimensions
Overall Height (In.) | 1-1/8 in |
Outside Diameter | 13/16 in |
Details
Replaces | Poulan 530047213, 530071835 |
Description
Keep yout small outdoor power equipment running at the top of its game with a Primer Bulbs to replace your old, worn out Primer Bulbs. Stens parts are made of high quality material that is built to last and can withstand harsh weather.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Line Post, 8 Ft x 1 5/8 In. (4LVL6)
- BIRD-B-GONE Scare Eye Balloon (MMSEB)
- ZORO SELECT Pool Vacuum, Flexible, 19 In L (2ZTZ1)
- KOHLER Keys (17 340 11-S)
- STENS Black Fuel Line / 1/4" Id X 7/16"Od Oil Chemical Gas Resistant (115-022)
- STENS Oil Drain Valve For Kawasaki 99969-1395 (125-732)
- STENS Primer Bulb Shop Pack 615-804 For Zama 0057030 (615-804)
- STENS Quick-Connect Hitch Pin 285-777 Length 5 1/8" Lawn Mowers (285-777)
- STENS Cylinder Head Gasket Set For Kohler Cv22 Ch18 Ch20 Ch22 Ch23 055-349 (055-349)
- STENS Fuel Cap For Club Car Carryall 294/Xrt1500, Gas, 2004-2006 1015188, 1027516-01 (125-384)
- BRIGGS & STRATTON Cylinder Head Stud (790560)
- Stens Other Small Engine Parts