Shop All Other Small Engine Parts
Stens
Primer Bulb Assembly 120-200 For Tecumseh 632047A
Mfr # 120-200
Zoro # G904263867
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1-1/16 in
- Overall Height (In.) 3/4 in
- Replaces Tecumseh 632047, 632047A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 120-200
- Zoro # G904263867
- UPC # 23899090075
- Country of Origin Taiwan, Province of China
- Category Other Small Engine Parts
Dimensions
Outside Diameter | 1-1/16 in |
Overall Height (In.) | 3/4 in |
Details
Replaces | Tecumseh 632047, 632047A |
Description
Keep yout small outdoor power equipment running at the top of its game with a Primer Bulbs to replace your old, worn out Primer Bulbs. Stens parts are made of high quality material that is built to last and can withstand harsh weather.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESSIVE DYNAMICS Progressive Dynamics PD5110610V 5100 Series Automatic Transfer Switch - 120 VAC, 30 Amp w/Screw (PD5110010QV)
- IK SPRAYERS Pro Hose 1.5 M Hose (82671870)
- ZORO SELECT 11 ft 4 in x 23 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (5WTY6)
- HURTLE 2 In 1 Kids Scooter With Seat, HURFS56 (HURFS56)
- STENS Head Gasket Honda Metal Gx200 For 6.5 Hp Engines 12251-Zl0-003 465-802 (465-802)
- STENS Fuel Cap 125-047 For Tecumseh 33032 (125-047)
- STENS Trueblue Fuel Line 115-516 1/8 In. I.D. X 1/4 In. O.D. (115-516)
- STENS Gas Damper 241-076 For Exmark 116-0027 (241-076)
- STENS Head Gasket For Briggs & Stratton 31F707, 31F775, 31F777, 31M777 794114 (465-514)
- STENS Quick Coupler Socket For 3/8" Female Brass; 758-930 (758-930)
- KOHLER D/D Fuel Filter (25 050 22-S)
- Stens Other Small Engine Parts