Shop All Pressure Washer Pumps
Stens
Pressure Washer Pump Gallons Per Minute 2.200, Hp 5.500 Lawn Mowers
Mfr # 758-987
Zoro # G204263413
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Capacity (GPM) 2.2
- Shaft Dia. 3/4 in
- HP 5.5
- Discharge Pressure (PSI) 2500
- Features 3/16 in Keyway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 758-987
- Zoro # G204263413
- UPC # 23899494392
- Country of Origin China
- Category Pressure Washer Pumps
Dimensions
Shaft Dia. | 3/4 in |
Details
Flow Capacity (GPM) | 2.2 |
HP | 5.5 |
Discharge Pressure (PSI) | 2500 |
Features | 3/16 in Keyway |
Description
Stens pressure washer pumps deliver the high-pressure jet stream needed to clean surfaces quickly and with ease. Working in conjunction with the pressure washer’s engine, the pump forces water through the tip on the wand to generate high rates of pressure. These pumps easily convert typical faucet and spigot water flow into the pressurized rate needed for cleaning, paint removal and other similar tasks. These pumps also combine the best features of being lightweight and compact in size. The pump will deliver a consistent jet stream without irregularities like fluctuations or pulsating. Pumps produce professional level PSI (pound-force per square inch) at standard GPM (gallons per minute) ratings. Pumps are made to resist wear, rust and corrosion of internal components. Stens pressure washer pumps are made from premium materials and fine craftsmanship to extend their service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA PLANT FOOD VIOLET 8OZ (VIPF8)
- PROTARP 30 ft x 50 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-30X50)
- AMPCO SAFETY TOOLS Rake, Fiberglass Handle, 14-1/4"W, 60-1/4"L (R-10FG)
- DEWALT Power Cleaner (DCPW550B)
- STENS Pressure Washer Pump 758-985 3400 Rpm 3000 Psi (758-985)
- STENS Pressure Washer Pump For 3000 Psi 2.4 Gpm 758-989 (758-989)
- STENS Pressure Washer Pump Oil 758-115 For 30 Weight (758-115)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F (4WXW4)
- BRIGGS & STRATTON Pressure Washer Pump (706384)
- BRIGGS & STRATTON Pump - Pressure Washer (317054GS)
- BRIGGS & STRATTON Pump - Pressure Washer (314441GS)
- Stens Pressure Washer Pumps