Shop All Pressure Washer Pumps
Stens
Pressure Washer Pump For Comet Pump 6525.0005.00, 6525.1005.00; 030-311
Mfr # 030-311
Zoro # G004263767
original price:
$363.99
9% off
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Horizontal Gas Flanged
- Flow Capacity (GPM) 2.8
- Shaft Dia. 3/4 in
- Inlet Port (In.) 1/2 in FPT
- Outlet 3/8 in MPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 030-311
- Zoro # G004263767
- UPC # 23899312238
- Country of Origin Italy
- Category Pressure Washer Pumps
Dimensions
Shaft Dia. | 3/4 in |
Bore Size | 0.591 in |
Details
Type | Horizontal Gas Flanged |
Flow Capacity (GPM) | 2.8 |
Inlet Port (In.) | 1/2 in FPT |
Outlet | 3/8 in MPT |
Manifold Material | Forged Brass |
Bearings | Ball Bearing |
Max. Fluid Temp. (F) | 145°F |
Max. Inlet Pressure (PSI) | 120 psi |
Features | Built-in easy start with uniflow unloader and chemical injector; One oil cap for travel and operation; Steel shaft with built-in key, Quick mount flange, Stainless steel plungers and check valves |
Discharge Pressure (PSI) | 2500 |
HP | 7.7 |
Replaces | Comet Pump 6525.0005.00, 6525.1005.00 |
Description
Stens pressure washer pumps deliver the high-pressure jet stream needed to clean surfaces quickly and with ease. Working in conjunction with the pressure washer’s engine, the pump forces water through the tip on the wand to generate high rates of pressure. These pumps easily convert typical faucet and spigot water flow into the pressurized rate needed for cleaning, paint removal and other similar tasks. These pumps also combine the best features of being lightweight and compact in size. The pump will deliver a consistent jet stream without irregularities like fluctuations or pulsating. Pumps produce professional level PSI (pound-force per square inch) at standard GPM (gallons per minute) ratings. Pumps are made to resist wear, rust and corrosion of internal components. Stens pressure washer pumps are made from premium materials and fine craftsmanship to extend their service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Brake Drum Fits For Club Car 101791101 260-115 (260-115)
- OREGON Mower Blade (396-731)
- CS UNITEC Mixing Paddle, 4.5in, Med-Visc, 14mm thrd (WG 120)
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-610)
- STENS Pressure Washer Pump Oil 758-111 For 30 Weight (758-111)
- STENS Pressure Washer Pump For 3000 Psi 2.4 Gpm 758-989 (758-989)
- STENS Pressure Washer Pump Oil 758-115 For 30 Weight (758-115)
- STENS Pressure Washer Pump Gallons Per Minute 2.200, Hp 5.500 Lawn Mowers (758-987)
- STENS Pressure Washer Pump 758-985 3400 Rpm 3000 Psi (758-985)
- A.R. NORTH AMERICA Pump (XMA3G30E-F17-PKG)
- BRIGGS & STRATTON Pressure Washer Pump (311553GS)
- Stens Pressure Washer Pumps