Shop All Pressure Washer Nozzles
Stens
Pressure Washer Nozzle For Stainless Steel General Pump 965400Q
Mfr # 758-363
Zoro # G404265071
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- GPM @ 5000 PSI 5 GPM
- Orifice Size 40 mm
- Features Low pressure soap/chemical tip
- Nozzle Spray Angle 65 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 758-363
- Zoro # G404265071
- UPC # 23899183876
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Orifice Size | 40 mm |
Details
Material | Brass |
GPM @ 5000 PSI | 5 GPM |
Features | Low pressure soap/chemical tip |
Nozzle Spray Angle | 65 Degrees |
Max. Pressure | 5000 psi |
Replaces | General Pump 965400Q |
Description
Stens pressure washer nozzles deliver a strong and consistent stream of water for a variety of jobs. The nozzles deliver the water stream in a rotational motion that cleans with exceptional uniformity. Select your nozzle based on the job you need to do. Each nozzle is shown with the degree at which it delivers the stream of water. The red zero° nozzles deliver a very forceful stream of water that’s highly effective for removing stubborn dirt or debris. However, the force of the water can be damaging to softer materials such as wood or siding, so it should only be used on hard metals, concrete or other hardscape materials. The yellow 15° nozzles are ideal for removing mildew, dirt, oil, grease, stains or peeling paint on harder surfaces. The green 25° nozzles are commonly used for cleaning tasks such as washing dirt off pavement, fences, decks and siding. The white 40° nozzles offer low pressure spraying for cleaning surfaces that might be damaged with higher pressure such as screens and windows. The black nozzles are low pressure for applying soaps and detergents while cleaning. These statements should be used as a guide when selecting a nozzle. As a precaution, you should always test the spraying force in a location that’s not highly visible or on an extra piece of similar material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Replacement Brass Adj Nozzle (6-8122)
- SPECIAL SPEECO PRODUCTS Wire Gripper (S16111000)
- STENS Hi-Lift Blade Fits Oem - Gravely Gr1334Fx Pm34M 9082400 320-510 (320-510)
- STEARNS PACKAGING ST0080-DB-TL20 Gallon Teat Dip CHG (ST574871)
- STENS Psi Pressure Washer Nozzle Shop Pack For General Pump Shc40035Q And Lower 2,500 (758-099)
- STENS Trigger Gun 758-199 For General Pump Y30256717 (758-199)
- STENS Rear Entry Gun; 758-978 (758-978)
- STENS Psi Pressure Washer Nozzle Shop Pack For General Pump Shc25030Q And Lower 2,500 (758-061)
- STENS Rear Entry Gun 758-795 For 3/8"F Inlet 1/4" F Outlet (758-795)
- STENS Trigger Gun; 758-901 (758-901)
- A.R. NORTH AMERICA Professional Pressure Washer Gun/Wand/Hose Kit (AL200-KIT)
- Stens Pressure Washer Nozzles