Shop All Pressure Washer Nozzles
Stens
Pressure Washer Nozzle For Stainless Steel General Pump 940055Q
Mfr # 758-333
Zoro # G104265241
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nozzle Spray Angle 40 Degrees
- Nozzle Size 5.5
- Material Stainless Steel
- Color White
- Tip Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 758-333
- Zoro # G104265241
- UPC # 23899256150
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Nozzle Size | 5.5 |
Tip Size | 1/4 in |
Details
Nozzle Spray Angle | 40 Degrees |
Material | Stainless Steel |
Color | White |
Replaces | General Pump 940055Q |
Description
Stens pressure washer nozzles deliver a strong and consistent stream of water for a variety of jobs. The nozzles deliver the water stream in a rotational motion that cleans with exceptional uniformity. Select your nozzle based on the job you need to do. Each nozzle is shown with the degree at which it delivers the stream of water. The red zero° nozzles deliver a very forceful stream of water that’s highly effective for removing stubborn dirt or debris. However, the force of the water can be damaging to softer materials such as wood or siding, so it should only be used on hard metals, concrete or other hardscape materials. The yellow 15° nozzles are ideal for removing mildew, dirt, oil, grease, stains or peeling paint on harder surfaces. The green 25° nozzles are commonly used for cleaning tasks such as washing dirt off pavement, fences, decks and siding. The white 40° nozzles offer low pressure spraying for cleaning surfaces that might be damaged with higher pressure such as screens and windows. The black nozzles are low pressure for applying soaps and detergents while cleaning. These statements should be used as a guide when selecting a nozzle. As a precaution, you should always test the spraying force in a location that’s not highly visible or on an extra piece of similar material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLITE Square Point Shovel, 48 in L Hard Wood Handle (49492)
- AGRI-FAB DeWalt Swivel Cart (DXTB0573)
- XPOSE SAFETY 50 ft x 50 ft 5 mil Tarp, Blue, Polyethylene (BT-5050-X)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Sunflower Yellow (194061000298)
- STENS 1/4" Pp Washer Composite Spray Nozzle 25 Angle & Nozzle Sz 4 (758-091)
- STENS Rear Entry Gun W/14" Extension 758-799 For 3/8"F Inlet X 22Mm Coupler (758-799)
- STENS Pressure Washer Gun Kit For 4000 Psi Max 3/8 Inlet; 758-793 (758-793)
- STENS Pressure Washer Nozzle For General Pump Shc15035Q, Nozzle Size 3.500; 758-075 (758-075)
- STENS Tip And Nozzle Size 3.5 Pressure Washer Nozzle Accessory Kit For General Pump, (5-Pack) 1/4In. (758-904)
- STENS Pressure Washer Nozzle For General Pump Shc40030Q Tip Size 1/4; 758-062 (758-062)
- A.R. NORTH AMERICA Quick Connect Nozzle, Yellow (SAQCMEG-1506)
- Stens Pressure Washer Nozzles