Shop All Pressure Washer Nozzles
Stens
Pressure Washer Nozzle For Stainless Steel General Pump 940030Q
Mfr # 758-434
Zoro # G504265193
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nozzle Size 3
- Color White
- Material Stainless Steel
- Nozzle Spray Angle 40 Degrees
- Tip Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 758-434
- Zoro # G504265193
- UPC # 23899260713
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Nozzle Size | 3 |
Tip Size | 1/4 in |
Details
Color | White |
Material | Stainless Steel |
Nozzle Spray Angle | 40 Degrees |
Replaces | General Pump 940030Q |
Description
Stens pressure washer nozzles deliver a strong and consistent stream of water for a variety of jobs. The nozzles deliver the water stream in a rotational motion that cleans with exceptional uniformity. Select your nozzle based on the job you need to do. Each nozzle is shown with the degree at which it delivers the stream of water. The red zero° nozzles deliver a very forceful stream of water that’s highly effective for removing stubborn dirt or debris. However, the force of the water can be damaging to softer materials such as wood or siding, so it should only be used on hard metals, concrete or other hardscape materials. The yellow 15° nozzles are ideal for removing mildew, dirt, oil, grease, stains or peeling paint on harder surfaces. The green 25° nozzles are commonly used for cleaning tasks such as washing dirt off pavement, fences, decks and siding. The white 40° nozzles offer low pressure spraying for cleaning surfaces that might be damaged with higher pressure such as screens and windows. The black nozzles are low pressure for applying soaps and detergents while cleaning. These statements should be used as a guide when selecting a nozzle. As a precaution, you should always test the spraying force in a location that’s not highly visible or on an extra piece of similar material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Light Lute, 30", 82" Yellow Handle (56830)
- COLEMAN 24-Piece Speckled Enamelware Cook Set - Red (2000016407)
- KOHLER Kit Carburetor (20 853 35-S)
- ZORO SELECT Picnic Table, 81" Dia., Green (4HUV4)
- STENS Quick Coupler Nozzle Set 758-988 For 40 Degree, Size 5.0, White (758-988)
- STENS 1/4" Pp Washer Composite Spray Nozzle 25 Angle & Nozzle Sz 3.5 (758-087)
- STENS Pressure Washer Nozzle For Stainless Steel General Pump 915035Q (758-411)
- STENS 1/4" Pp Washer Composite Spray Nozzle 0 Angle & Nozzle Sz 3.0 (758-058)
- STENS Rear Entry Gun 758-795 For 3/8"F Inlet 1/4" F Outlet (758-795)
- STENS Anti-Fatigue Rear Entry Gun 758-239 For 3/8" F Inlet 1/4" F Outlet (758-239)
- A.R. NORTH AMERICA Quick Connect Nozzle, Green (SAQCMEG-2515)
- Stens Pressure Washer Nozzles