Shop All Pressure Washer Hoses
Stens
Pressure Washer Hose 758-737 For 5/16" Inlet
Mfr # 758-737
Zoro # G104265333
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Size M22
- Inner Material Polyester
- Outer Material Polyurethane
- Max. Pressure 3700 psi
- Max. Temp. 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 758-737
- Zoro # G104265333
- UPC # 23899454518
- Country of Origin China
- Category Pressure Washer Hoses
Dimensions
Hose Length | 50 ft |
Fitting Size | M22 |
Details
Inner Material | Polyester |
Outer Material | Polyurethane |
Max. Pressure | 3700 psi |
Max. Temp. | 140°F |
Description
Stens Pressure Washer Parts are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Heater, Radiator Hose, Lower (1 1/4") 5" x5.75" x3" (A-5B125)
- 303 PRODUCTS 303 RV Wash & Seal - 128oz (30240)
- STENS New Chainsaw Chain Adjuster For Husqvarna 435, 445, 445 E, 450 E, 455, 460 And 460 Rancher (635-318)
- TOTALTURF 33040 4 lbs. Black Super Wedge (TO587787)
- STENS Pressure Washer Hose 758-733 5/16" Inlet (758-733)
- STENS Pressure Washer Hose 758-700 Black Color 4000 Psi Max (758-700)
- STENS Pressure Washer Hose For Black Color, 6000 Psi Max; 758-704 (758-704)
- CONTINENTAL Pressure Washer Hose, 1/2" ID x 50 ft. (20023796)
- INTERSTATE PNEUMATICS Double Braided Grey Rubber Hose 3/8" x 100ft with 3/8" MNPT Fitting - Working Pressure 6000 PSI (PW7209)
- RMX INDUSTRIES Blubird Ag-Lite Bsal3410 Rubber Hot & Cold Water G (BSAL3410)
- FLEXZILLA Pressure Washer Hose, 5/16" x 50, M22 F (HFZPW3550M)
- Stens Pressure Washer Hoses