Shop All Pressure Washer Hoses
Stens
Pressure Washer Hose 758-709 For 3/8" Inlet
Mfr # 758-709
Zoro # G004265105
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Length 25 ft
- Fitting Size 3/8 in x 3/8 in
- Fitting Type Male QC Plug x Female QC Socket
- Max. Temp. 140°F
- Max. Pressure 4500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 758-709
- Zoro # G004265105
- UPC # 23899407750
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Length | 25 ft |
Fitting Size | 3/8 in x 3/8 in |
Details
Fitting Type | Male QC Plug x Female QC Socket |
Max. Temp. | 140°F |
Max. Pressure | 4500 psi |
Outer Material | Polyurethane |
Inner Material | Steel over Polyester |
Description
Stens Pressure Washer Parts are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Quick Connect Nozzle, Yellow (SAQCMEG-1512)
- A & I PRODUCTS WHEEL-DECK, 6X1.375, HD PLASTIC, BLACK 6" x6" x2" (A-B1SB6918)
- BASF PT Alpine Pressurized Fly Bait 16 oz (053425)
- XPOSE SAFETY 30 ft x 50 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-3050-X)
- STENS Pressure Washer Hose 758-700 Black Color 4000 Psi Max (758-700)
- STENS Pressure Washer Hose For Black Color, 6000 Psi Max; 758-704 (758-704)
- A.R. NORTH AMERICA Hose, 100ft., 1/2" (989400325)
- SIMPSON Cold Water Hose, 5/16 in. D, 50 Ft (40226)
- CONTINENTAL Steam/Pressure Hose, 3/8,100 ft, 3000 psi (20023839)
- RMX INDUSTRIES Blubird Ag-Lite Bsal5825 Rubber Hot & Cold Water R (BSAL5825)
- SPEEDAIRE Pressure Washer Hose, 1/4, 25 ft, 2600 psi (22KD97)
- Stens Pressure Washer Hoses