Shop All Pressure Washer Nozzles
Stens
Pressure Washer Gun Kit 7 Gpm, Inlet 22 Mm, Inlet Thread Type M 22 Mm - 3200 Maximum Psi
Mfr # 758-796
Zoro # G404265033
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 18 in Wand; Spray Gun and Wand Kit
- Inlet 22 mm
- Flow Rate 7 GPM
- Max. Pressure 3200 psi
- Outlet 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 758-796
- Zoro # G404265033
- UPC # 23899549757
- Country of Origin China
- Category Pressure Washer Nozzles
Details
Includes | 18 in Wand; Spray Gun and Wand Kit |
Inlet | 22 mm |
Flow Rate | 7 GPM |
Max. Pressure | 3200 psi |
Outlet | 1/4 in |
Max. Temp. | 140°F |
Outlet Thread Type | Coupler |
Entry | Front |
Description
Stens pressure washer guns deliver a strong and consistent stream of water for a variety of jobs. The guns deliver the water stream in a rotational motion that cleans with exceptional uniformity. Select your nozzle based on the job you need to do. Stens pressure washer guns deliver a very forceful stream of water that's highly effective for removing stubborn dirt or debris.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB 85 lb. capacity Push Spreader (45-0532)
- CLASSIC ACCESSORIES Montlake FadeSafe Chaise Lounge Cushion, Antique Beige (60-439-010301-RT)
- SMITH PERFORMANCE SPRAYERS PVC Hose, w/Fittings, for 190442,190446 (182892)
- IGLOO Chest Cooler, Red, 16 qt (32633)
- STENS 1/4" Composite Spray Nozzles 758-060 Fits Oem : Shc15030Q (758-060)
- STENS Pressure Washer Nozzle For General Pump Shc15035Q, Nozzle Size 3.500; 758-075 (758-075)
- STENS Psi Pressure Washer Nozzle Shop Pack For General Pump Shc40035Q And Lower 2,500 (758-099)
- STENS 1/4" Pp Washer Composite Spray Nozzle 25 Angle & Nozzle Sz 3.5 (758-087)
- STENS Quick Coupler Nozzle Set 758-988 For 40 Degree, Size 5.0, White (758-988)
- STENS Rear Entry Gun 758-795 For 3/8"F Inlet 1/4" F Outlet (758-795)
- A.R. NORTH AMERICA Quick Connect Nozzle, Red (85.201.035A)
- Stens Pressure Washer Nozzles