Shop All Pressure Washer Nozzles
Stens
Pressure Washer Gun For 3200 Psi Max 3/8 Inlet; 758-790
Mfr # 758-790
Zoro # G904265175
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 7 GPM
- Outlet 22 mm
- Max. Temp. 140°F
- Inlet 3/8 in
- Includes Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 758-790
- Zoro # G904265175
- UPC # 23899549634
- Country of Origin China
- Category Pressure Washer Nozzles
Details
Flow Rate | 7 GPM |
Outlet | 22 mm |
Max. Temp. | 140°F |
Inlet | 3/8 in |
Includes | Extension |
Max. Pressure | 3200 psi |
Entry | Front |
Outlet Thread Type | Female |
Inlet Thread Type | FNPT |
Description
Stens Pressure Washer Parts are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Black & Decker AF-100-3ZP 30 ft. x .06 in. Line String Trimmer (149106)
- FIMCO Nylon Sprayer Hose Cap, 3/4 In. (5046132)
- KOHLER Base Air Cleaner (24 094 30-S)
- SNOW JOE Calcium Chloride Blend Ice Melt Blend, 40Lbs, Works to -15-Fahrenheit (MELT40ESB)
- STENS Trigger Gun 758-199 For General Pump Y30256717 (758-199)
- STENS Psi Pressure Washer Nozzle Shop Pack For General Pump Shc40035Q And Lower 2,500 (758-099)
- STENS 1/4" Pp Washer Composite Spray Nozzle 0 Angle & Nozzle Sz 3.0 (758-058)
- STENS Rear Entry Gun; 758-978 (758-978)
- STENS Quick Coupler Nozzle Set 758-988 For 40 Degree, Size 5.0, White (758-988)
- STENS Anti-Fatigue Rear Entry Gun 758-239 For 3/8" F Inlet 1/4" F Outlet (758-239)
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- Stens Pressure Washer Nozzles