Shop All Pneumatic Wheels
Stens
Pneumatic Wheel Assembly 175-763 For Woods 19703
Mfr # 175-763
Zoro # G204247550
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Smooth
- Replacement For Woods 19703, 31520
- Material Steel
- Bore Dia. 1/2 in
- Includes 3/8 in ID reducer bushing included; Grease zerk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 175-763
- Zoro # G204247550
- UPC # 23899134496
- Country of Origin United States
- Category Pneumatic Wheels
Dimensions
Bore Dia. | 1/2 in |
Details
Tread | Smooth |
Replacement For | Woods 19703, 31520 |
Material | Steel |
Includes | 3/8 in ID reducer bushing included; Grease zerk |
Description
Stens wheel assemblies offer convenience, comfort and durability. The wheel assembly comes ready to install to make replacement a simple and time-saving process. Wheel assemblies come in solid wheel and pneumatic options. The solid wheel option eliminates the downtime and hassle of dealing with flat tires. Pneumatic options are available for applications in which that is preferred. Stens wheel assemblies are made to deliver a cushioned ride for operator comfort. Specially formulated compounds provide durability and a long service life. These wheel assemblies are approved for commercial-grade applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Two-Person Scaffolding Stage, 12 Ft. L (2612)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 36 x 60" (CH-3660-12MR)
- FAIRBANKS Rubber Mold-On Wheels, 6"x2" (526-RC)
- RWM 1500 lb. Capacity Steel Turntable Swivel Section 4-1/2" x 6-1/2" Plate (T65-42RT)
- HAMILTON Pneumatic Wheel, 12X4.10/3.50-6 1Tpr (W-12-PRT-1)
- MARATHON INDUSTRIES Marathon Hand Truck Tire Sawtooth Tread Flat Free (00011)
- ZORO SELECT Pneumatic Wheel, 12 In, 290 lb (1NWU8)
- HAMILTON Pneumatic Wheel 8X2.80/2.50-4 1Rb (W-8-PR-1)
- MARASTAR Craftsman Turf Pneu Asmbl 15X6.00-6, PK2 (21446-2PK)
- HAMILTON Pneumatic Wheel, 18X5.70-8 1Tpr (W-188-PRT-1)
- DYNACUSHION Dynacushion, Pneumatic Wheel, 94507 (94507)
- Stens Pneumatic Wheels