Shop All Lawn Mower Wheels & Hubs
Stens
Pneumatic Wheel Assembly 175-445 For 480-400-8 Rib 2 Ply
Mfr # 175-445
Zoro # G304247467
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.80x4.00-8
- Bore Dia. 5/8 in
- Tread Rib
- Tire Rim Dia. 8 in
- Hub Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 175-445
- Zoro # G304247467
- UPC # 23899151578
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 4.80x4.00-8 |
Bore Dia. | 5/8 in |
Tire Rim Dia. | 8 in |
Hub Size | 3 in |
Details
Tread | Rib |
Description
Stens wheel assemblies offer convenience, comfort and durability. The wheel assembly comes ready to install to make replacement a simple and time-saving process. Wheel assemblies come in solid wheel and pneumatic options. The solid wheel option eliminates the downtime and hassle of dealing with flat tires. Pneumatic options are available for applications in which that is preferred. Stens wheel assemblies are made to deliver a cushioned ride for operator comfort. Specially formulated compounds provide durability and a long service life. These wheel assemblies are approved for commercial-grade applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS NAA9160A 9N9162 Rubber Gasket & Fuel Sediment Glass Bowl Fits Ford 2N 8N 9N NAA (FSH10-0010BWLGSKT)
- CLICK HORSE PRODUCTS Click Hock Shields REGULAR (4274-R)
- MTD Bearing-Flange 5/8 (741-04124)
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1216-A)
- STENS Ayp 700783 Plastic Drive Wheel (205-386)
- STENS Tire For Kenda 24371031, Toro 28-3680 Max Load Capacity 695 Lawn Mowers (160-668)
- STENS Tire Max Load Capacity 440, Max Psi 40, Ply 4, Rim Size 6" Lawn Mowers (160-810)
- STENS Seal Kit For Parker Tf Tg Df Dg Wheel Motors Scag Turf Tigers (025-511)
- STENS Tire For Carlisle 5110211, 551021, Exmark 1-633002 Lawn Mowers (165-130)
- STENS John Deere Am104126 Plastic Deck Wheel 210-251 (210-251)
- A & I PRODUCTS WHEEL-DECK, 5X2, SMOOTH, PLASTIC, BLACK 0" x0" x0" (A-B1MU55)
- Stens Lawn Mowers & Accessories