Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Plastic Axle Bushing 225-235 For Mtd 941-0490
Mfr # 225-235
Zoro # G504263847
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3/4 in
- Replaces OEM Part MTD 741-0199, 741-0490, 941-0490
- Outside Dia. 1-1/4 in
- Inside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 225-235
- Zoro # G504263847
- UPC # 23899013302
- Country of Origin Taiwan, Province of China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 3/4 in |
Outside Dia. | 1-1/4 in |
Inside Dia. | 3/4 in |
Details
Replaces OEM Part | MTD 741-0199, 741-0490, 941-0490 |
Description
Built to handle rigorous and harsh conditions, Stens heavy duty axles come with added features that excel in performance. Chromoly steel shafts deliver high durability that exceeds common steel. Chromoly steel also allows reducing the overall weight of the shaft as opposed to using standard grades of steel. Heavy-duty neoprene boots provide a protective seal that works in a wide range of temperatures. To protect against rust and corrosion, a gloss laminate coat has been applied to extend the service life of the axles. High performance molybdenum grease reduces heat and friction that cause premature wear to axles. Molybdenum grease is an ideal choice for applications such as axles in which metal slides against metal under high pressure loads. The grease also offers an extensive working range from extreme cold to hot temperatures. Stens heavy duty axles have been manufactured to high industry standards to deliver exceptional performance and value.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOBES 0 Soil Acidifier, Granular, 6 lb (9364)
- SUNCAST Garden Hose Reel, Cart, 15 in, Resin (JNF175B)
- MTD Air Cleaner Housin (951-10634A)
- BRIGGS & STRATTON Pre-Cleaner (697015)
- STENS Deflector Screws 110-419 For Honda 90002-Zg0-003 (110-419)
- STENS Bowl Drain Assembly 525-220 For Tecumseh 27136A (525-220)
- STENS Heavy-Duty Flat Idler, Grasshopper 393250, 0.5 Id, 6.75 Width 280-910 (280-910)
- STENS Clutch Cable 290-833 For Husqvarna Lth 152, Ts 142 584243501 (290-833)
- STENS Hose Connector 630-319 For Stihl 4201 700 7300 (630-319)
- STENS Tie Rod Assembly 285-027 For Toro 78-2900 (285-027)
- BRIGGS & STRATTON Washer, 5/8" (703580)
- Stens Riding Lawn Mower & Small Tractor Parts