Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Pillow Block Bearing 230-437 For Grasshopper 122044
Mfr # 230-437
Zoro # G004263811
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.75 in
- Replaces OEM Part Grasshopper 122043, 122044, Ref No UPC205-16, Woods 70345, 78044
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 230-437
- Zoro # G004263811
- UPC # 23899129478
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 2.75 in |
Inside Dia. | 1 in |
Details
Replaces OEM Part | Grasshopper 122043, 122044, Ref No UPC205-16, Woods 70345, 78044 |
Description
Stens Pillow Block Bearing is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn Mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R.W. ROGERS CO Growing and Display Table, 4 ft. x 10 ft. (01-TBL-410-AT)
- A.R. NORTH AMERICA Pump, 25/2600 3400RPM (26000)
- RAIN BIRD Full Circle Micro Spray, Barbed (MSSTKTF1S)
- DP INDUSTRIES Plastic Plant Labels (TC458M)
- STENS Carburetor For Ariens 921023,921024,921030,921045,921046 And 921323 Snowblowers 20001171 Tractor (520-353)
- STENS Ez Reacher 752-319 For 32" Reach (752-319)
- STENS Grease Gun For High Pressure, Precision Pump, Refillable Steel Cylinder; 705-830 (705-830)
- STENS Ignition Coil For Honda 30500-Z1C-023, 440-101 (440-101)
- STENS Recoil Starter Assembly For Mtd 1P61P0, 1P65Fu, 1P65Fua, 951-10299A; 150-815 (150-815)
- STENS Inline Fuel Shutoff Valve 120-279 For Lawn-Boy 677052 (120-279)
- DB ELECTRICAL NEW Injection Pump for Massey Ferguson (1203-9001)
- Stens Lawn Mowers & Accessories