Shop All Plowing Equipment & Parts
Stens
Paddle For Toro Power Clear 180 418 Snow Blowers Throwers 780-348
Mfr # 780-348
Zoro # G204249646
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.29 in
- Width 6-1/2 in
- Length (In.) 18-1/2 in
- Number of Mounting Holes 6
- Replaces Toro 117-7700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 780-348
- Zoro # G204249646
- UPC # 23899403103
- Country of Origin United States
- Category Plowing Equipment & Parts
Dimensions
Width | 6-1/2 in |
Length (In.) | 18-1/2 in |
Details
Thickness | 0.29 in |
Number of Mounting Holes | 6 |
Replaces | Toro 117-7700 |
Description
Stens Paddles are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Stainless Steel Fender Lock For Rope Up To 1/2" (1001)
- DONALDSON Cover Assembly (P780578)
- A & I PRODUCTS Cone, Tapered Roller Bearing 3.3" x3.4" x1.1" (A-13600LA-I)
- GROCO 1" Bronze High Speed Thru-Hull Fitting w/Nut (HSTH-1000-W)
- STENS Scraper Bar 780-954 For Toro 105-9976-01 (780-954)
- STENS Scraper Bar For Toro Power Clear, 2008-2010, Powerclear 210R, 221Qr And 421Qr (780-832)
- STENS Paddle Replaces Oem : Toro 99-9313 780-180 (780-180)
- STENS Skid Shoe Replaces Oem : Mtd Oem-784-5580 780-420 (780-420)
- STENS Paddle Set 780-031 For Honda 72521-730-003 (780-031)
- STENS Paddle 780-188 For Toro 104-2753 (780-188)
- AFTERMARKET 15121000 New 2500 PSI Cylinder Fits Hercules Snow Plow Models (HYI40-0612)
- Stens Plowing Equipment & Parts