Shop All Plowing Equipment & Parts
Stens
Paddle 780-188 For Toro 104-2753
Mfr # 780-188
Zoro # G804249664
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 21-1/4 in
- Width 7 in
- Number of Mounting Holes 3
- Replaces Toro 104-2753, 54-9921, 88-0781
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 780-188
- Zoro # G804249664
- UPC # 23899205165
- Country of Origin United States
- Category Plowing Equipment & Parts
Dimensions
Length (In.) | 21-1/4 in |
Width | 7 in |
Details
Number of Mounting Holes | 3 |
Replaces | Toro 104-2753, 54-9921, 88-0781 |
Description
Stens Paddles are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Mudguard - MFWD Axles 47" x18.5" x0.5" (A-VLD1811)
- A & I PRODUCTS Chrome Exhaust Stack, Curved, 48" Long, Slotted 3" ID 49" x5" x4" (A-ZNL89051C)
- BUYERS PRODUCTS PTO Control Cable, 10 Ft (RO9D3.5X10)
- CAL-VAN TOOLS $BOOST MAX (CV560)
- STENS Scraper Bar For Ariens St832 And St1032 Snowblower 02437300 (780-017)
- STENS Scraper Bar 780-948 For Husqvarna 532416215 (780-948)
- STENS 10 Shear Pins For Mtd Yard Man Yard Machines 316E 317E (780-043)
- STENS Scraper Bar 780-424 For Mtd 790-00117-0637 (780-424)
- STENS Skid Shoe Replaces Oem : Mtd Oem-784-5580 780-420 (780-420)
- STENS Scraper Bar 780-004 For Ariens 04145959 (780-004)
- BUYERS PRODUCTS 16 Gallon Domed Storage Tank - 22x16x16 Inch (82123889)
- Stens Plowing Equipment & Parts